RHEEM E10-18-G Electric Water Heater, 240V, 10 Gal, 18000 W, Three Phase, 23 Inch Ht, 186 Gph, 40 Deg F | CT9ARU

RHEEM E10-18-G Electric Water Heater, 240V, 10 Gal, 18000 W, Three Phase, 23 Inch Height, 186 Gph, 40 Deg F

Item: CT9ARU Model: E10-18-GCross Ref: 6E770
In Stock

Get it by Tuesday, Jun 17

€4,992.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater
Amps43A
ApplicationUnder Counter
Cold Inlet Size1 1/4"
Cold Inlet TypeNPT
Commercial / ResidentialCommercial
Connection LocationSide
Element MaterialNichrome
Fuel TypeElectric
Height To Cold Inlet11 3/4"
Height To Hot Outlet19 3/4"
Height To Top Of Heater23"
Hot Outlet Size1 1/4"
Hot Outlet TypeNPT
Included ValvesPressure Relief
Includes6 In Stainless Steel Legs, Full Port Drain Valve , 6" Stainless Steel Legs, Full Port Drain Valve
Max. Water Pressure150 psi
Maximum Delivered Temperature190°F
Maximum Recovery Flow Rate186 GPH @ 40°F
Minimum Delivered Temperature90°F
Number Of Elements3
Operating Voltage240V
Overall Height23"
Overall Height - Water Heaters23"
Overall Width21 3/4"
Phase3.0
Power Consumption18000 W
Recovery Rate @ Rise106 GPH @ 70°F, 124 GPH @ 60°F, 149 GPH @ 50°F, 186 GPH @ 40°F, 53 GPH @ 140°F, 57 GPH @ 130°F, 62 GPH @ 120°F, 68 GPH @ 110°F, 74 GPH @ 100°F, 83 GPH @ 90°F, 93 GPH @ 80°F
Residential / CommercialCommercial
System Of MeasurementInch
Tank Capacity10 gal.
Tank Dia.21 3/4"
Tank Diameter21 3/4"
Tank Outer Shell FinishPorcelain Enamel
Tank Outer Shell MaterialSteel
Thermal EfficiencyNot Rated
Thermostat MountingImmersion
Water Connection LocationSide
Current43A
Manufacturer Warranty Length3 yrs. Limited Tank
MarketCommercial
Maximum Water Pressure150 psi
StandardsASME, CSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaximum Recovery Flow RatePhaseTank CapacityPower ConsumptionTank Dia.Overall HeightNumber Of ElementsPrice
RHEEM PROE10 1 RH POU Electric Water Heater, 120VAC, 10 Gal, 2000 W, Single Phase, 23 Inch Ht, 20 Gph, 40 Deg F | CT9AKJ PROE10 1 RH POU20 GPH @ 40°F-10 gal.2000 W15 3/4"23"1€641.66
RHEEM PROE15 1 RH POU Electric Water Heater, 120VAC, 15 Gal, 2000 W, Single Phase, 24.25 Inch Ht, 20 Gph | CT9AKK PROE15 1 RH POU20 GPH @ 40°F-15 gal.2000 W17 3/4"24 1/4"1€795.82
RHEEM PROE20 1 RH POU Electric Water Heater, 120VAC, 19.9 Gal, 2000 W, Single Phase, 25.25 Inch Ht, 20 Gph | CT9AKL PROE20 1 RH POU20 GPH @ 40°F-19.9 gal.2000 W19 3/4"25 1/4"1€757.48
RHEEM PROE30 1 RH95 POU Electric Water Heater, 120VAC, 30 Gal, 2000 W, Single Phase, 32 Inch Ht, 9 Gph, 90 Deg F | CT9AKM PROE30 1 RH95 POU9 GPH @ 90°F-30 gal.2000 W22 1/4"32"1€1,057.54
RHEEM EGSP10 Electric Water Heater, 120V, 10 Gal, 2000 W, Single Phase, 22.87 Inch Ht, 20 Gph, 40 Deg F | CT9AKN EGSP1020 GPH @ 40°F------€881.55
RHEEM EGSP15 Electric Water Heater, 120V, 15 Gal, 3000 W, Single Phase, 24.25 Inch Ht, 30 Gph, 40 Deg F | CT9AKP EGSP1530 GPH @ 40°F------€880.07
RHEEM EGSP20 Electric Water Heater, 120V, 19.9 Gal, 2000 W, Single Phase, 25.12 Inch Ht, 20 Gph | CT9AKQ EGSP2020 GPH @ 40°F------€991.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RHEEM E10-18-G Electric Water Heater, 240V, 10 Gal, 18000 W, Three Phase, 23 Inch Height, 186 Gph, 40 Deg F
€4,992.88 /unit