Flat Shipping

Flat Shipping at €24.99 + VAT

REZNOR 196247 Fan Motor, 1/2 HP, 115V, 1050 rpm | CT9ACT

REZNOR 196247 Fan Motor, 1/2 HP, 115V, 1050 rpm

Item: CT9ACT Model: 196247Cross Ref: 116M18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,038.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan Motor
Fits BrandReznor
For Use With Mfr. Model NumberUDAP-300
ApplicationFan
Compatible Manufacturer Part NumberUDAP-300
For Use WithUnit Heaters
Hp1/2 hp
Motor ApplicationFans
Motor Enclosure DesignOpen Air Over
Oem Replacement BrandReznor
Product TypeFan Motor
Voltage115V

Shipping Info:

Ship weight (kg) 7.875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
REZNOR 196242 Fan Motor | CT9ACR 196242196242€419.50
REZNOR 196244 Fan Motor, 1/20 HP, 1050 rpm, 115V | CT9ACU 196244196244€512.00
REZNOR 196826 Fan Motor, 115/208-230V, 0.06 HP | CT9ACV 196826196826€570.43
REZNOR 203310 Fan Motor, 115V, 1550 rpm, 0.06 HP | CT9ACW 203310203310€348.58
REZNOR 205628 Fan Motor, 3/4 HP, 208-230-460V, 1-Phase | CT9ACX 205628205628€1,172.20
REZNOR 196243 Fan Motor | CT9ACY 196243196243€470.07
REZNOR 196241 Fan Motor | CT9ACZ 196241196241€337.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REZNOR 196247 Fan Motor, 1/2 HP, 115V, 1050 rpm
€1,038.20 /unit