REX CUT 321405 Cotton Fiber Mounted Point, 3/4 x 5/16 Inch Size, 120 Grain Size, Soft, 38250 RPM | CM7ZHH

REX CUT 321405 Cotton Fiber Mounted Point, 3/4 x 5/16 Inch Size, 120 Grain Size, Soft, 38250 RPM

Item: CM7ZHH Model: 321405
Limited Availability
€7.49 /unit
This product can only be shipped in multiples of 25
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Point

Product Variants

ProductModelMPNPrice
REX CUT 310005 Cotton Fiber Mounted Point, 3/4 x 2-1/2 Inch Size, 120 Grain Size, Soft, 19800 RPM | CM7ZGT 310005310005€20.09
RFQ
REX CUT 310305 Cotton Fiber Mounted Point, 1 x 2-3/4 Inch Size, 120 Grain Size, Soft, 15530 RPM | CM7ZGU 310305310305€22.34
RFQ
REX CUT 310505 Cotton Fiber Mounted Point, 1-1/4 x 1-1/4 Inch Size, 120 Grain Size, Soft, 28550 RPM | CM7ZGV 310505310505€18.40
RFQ
REX CUT 314705 Cotton Fiber Mounted Point, 1-5/8 x 3/8 Inch Size, 120 Grain Size, Soft, 23510 RPM | CM7ZGZ 314705314705€14.61
RFQ
REX CUT 332505 Cotton Fiber Mounted Point, 1/4 x 3/4 Inch Size, 120 Grain Size, Soft, 45900 RPM | CM7ZHA 332505332505€6.47
RFQ
REX CUT 321205 Cotton Fiber Mounted Point, 5/16 x 5/8 Inch Size, 120 Grain Size, Soft, 60000 RPM | CM7ZHF 321205321205€8.83
RFQ
REX CUT 321305 Cotton Fiber Mounted Point, 1/4 x 1/2 Inch Size, 120 Grain Size, Soft, 60000 RPM | CM7ZHG 321305321305€8.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REX CUT 321405 Cotton Fiber Mounted Point, 3/4 x 5/16 Inch Size, 120 Grain Size, Soft, 38250 RPM
€7.49 /unit