Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

REVVO TFK 125 GR2H Rigid Plate Caster 440 Lb 5 Inch Diameter | AE6VLP 5VF61

REVVO TFK 125 GR2H Rigid Plate Caster 440 Lb 5 Inch Diameter

Item: AE6VLP Model: TFK 125 GR2HCross Ref: 5VF61
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€102.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Plate Caster
Caster Brake IncludedNo
Caster Load Rating Range300 lbs. to 999 lbs.
Caster MaterialRubber
Caster Product GroupRigid Caster
Caster Temp. Range AvailableYes
Caster TypeRigid
Caster Wheel MaterialRubber
Caster Wheel ShapeStandard
Core ColorSilver
Core MaterialAluminum
Durometer70 Shore A
Extended LeadNo
Frame FinishPolished Zinc
Frame MaterialSteel
Hole PatternB
Inside Bolt Hole Spacing3" x 3"
Load Rating440 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.3/8"
Non-markingYes
Number Of Wheels1
Operating Temp. Range-40°F to +158°F
Outside Bolt Hole Spacing2 5/8" x 3 5/8"
Overall Height6 1/2"
Plate Size4" x 4 1/2"
Plate Thickness1/4"
Plate TypeB
Wheel Bearing TypeSealed Ball
Wheel BearingsSealed Ball
Wheel ColorGreen
Wheel Diameter5"
Wheel MaterialRubber
Wheel Width2"
ApplicationKingpinless Casters
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeRigid
Includes Thread GuardsNo
Mounting Height6 1/2"
Mounting Plate Bolt Hole PatternA
Mounting Plate Size4" x 4 1/2"
Mounting Plate Size & Bolt Hole Pattern4" x 4 1/2" ( A )
Number Of Mounting Holes4
Replacement Wheel125 GR2H
StandardsICWM
Swivel Lock TypeNo Lock Included
Tread ShapeStandard
Wheel Core MaterialAluminum
Wheel Dia.5"
Wheel/tread ColorGreen
Wheel/tread Hardness70 Shore A
Wheel/tread Hardness RatingSoft
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)14.48
Ship length (cm)26.67
Ship width (cm)21.08
HS code3926305000
Country of OriginGB

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthWheel Bearing TypeCaster Load Rating RangeLoad RatingFrame FinishCore ColorPrice
REVVO TFSV 100 BN0S Rigid Plate Caster 330 Lb 4 Inch Diameter | AA7LXL 16D108 TFSV 100 BN0S1 3/4" x 3"2 3/8" x 3 3/16"1 1/4"Precision Ball300 lbs. to 999 lbs.330 lbs.Zinc PlatedBlack€14.83
REVVO TFSV 125 BN0S Rigid Plate Caster 330 Lb 5 Inch Diameter | AA7LXT 16D114 TFSV 125 BN0S1 3/4" x 3"2 3/8" x 3 3/16"1 1/4"Plain Bore300 lbs. to 999 lbs.330 lbs.Zinc PlatedBlack€16.47
REVVO TFK 125 NT0E Rigid Plate Caster 550 Lb 5 Inch Diameter | AA7LYK 16D130 TFK 125 NT0E3" x 3"2 5/8" x 3 5/8"1 3/4"Plain Bore300 lbs. to 999 lbs.550 lbs.Zinc PlatedWhite€58.20
REVVO TFK 200 NT0E Rigid Plate Caster 880 Lb 8 Inch Diameter | AA7LYP 16D134 TFK 200 NT0E3" x 3"2 5/8" x 3 5/8"1 3/4"Plain Bore300 lbs. to 999 lbs.880 lbs.Zinc PlatedWhite€100.00
REVVO TFK 200 NY2H Rigid Plate Caster 2200 Lb 8 Inch Diameter | AB9YTD 2GML3 TFK 200 NY2H3" x 3"2 5/8" x 3 5/8"2"Precision Ball1000 lbs. to 2999 lbs.2200 lbs.Polished ZincWhite€216.06
REVVO TFH100PT1HT24 Rigid Plate Caster 500 Lb 4 Inch Diameter | AD9ZTE 4W667 TFH100PT1HT242 7/16" x 4 15/16"3 3/8" x 5 1/4"1 1/2"Roller300 lbs. to 999 lbs.500 lbs.Silver EnamelGray€84.13
REVVO TFH100CI1HT24 Rigid Plate Caster 700 Lb 4 Inch Diameter | AD9ZTF 4W668 TFH100CI1HT242 7/16" x 4 15/16"3 3/8" x 5 1/4"1 3/4"Roller300 lbs. to 999 lbs.700 lbs.Silver EnamelGray€64.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REVVO TFK 125 GR2H Rigid Plate Caster 440 Lb 5 Inch Diameter
€102.67 /unit