Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

REVVO 065 NY1L Caster Wheel 715 Lb. 2-9/16 D x 1-3/8in | AE6VKB 5VF22

REVVO 065 NY1L Caster Wheel 715 Lb. 2-9/16 D x 1-3/8in

Item: AE6VKB Model: 065 NY1LCross Ref: 5VF22
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster Wheel
Bore Dia.12 mm
Caster Load Rating Range300 lbs. to 999 lbs.
Caster MaterialNylon
Caster Temp. RangeYes
Caster Wheel MaterialNylon
Core ColorWhite
Core MaterialNylon
Durometer Rating85 Shore D
Fits Axle1/2"
Hub Length1.688"
Hub Width1.688"
Load Rating715 lbs.
Non-markingYes
Replacement ForRevvo Inverted Casters
Spanner BushingNo
Temp. Range-4°F to +176°F
Wheel Bearing TypeRoller
Wheel ColorWhite
Wheel Dia.2.562"
Wheel MaterialNylon
Wheel Width1 3/8"
Wheel Core MaterialPlastic
Wheel/tread ColorWhite
Wheel/tread MaterialNylon

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)15.24
Ship length (cm)19.81
Ship width (cm)17.78
HS code8716905060
Country of OriginGB

Product Variants

ProductModelWheel MaterialWheel Dia.Wheel WidthHub LengthFits AxleCore ColorWheel Bearing TypeCore MaterialPrice
REVVO 075 NY04 Caster Wheel 350 Lb. 3 D x 1-3/8 Inch | AD7BEF 4DB76 075 NY04Nylon3"1 3/8"1 3/4"12 mmWhitePlain BoreNylon€5.87
REVVO 125 NY04 Caster Wheel 580 Lb. 5 D x 1-3/8 Inch | AD7BEH 4DB78 125 NY04Nylon5"1 3/8"1 3/4"12 mmWhitePlain BoreNylon€10.36
REVVO 085 NY2M Caster Wheel 900 Lb. 3-3/8 D x 3in | AE6VKC 5VF24 085 NY2MNylon3 3/8"3"2 7/8"1/2"WhitePrecision BallNylon€80.73
REVVO 085 PT2M Caster Wheel 990 Lb. 3-3/8 D x 2-15/16in | AE6VKD 5VF25 085 PT2MPolyurethane3 3/8"2.938"2.938"1/2"BlackPrecision BallCast Iron€72.96
REVVO 100 CI1H Caster Wheel 700 Lb. 4 D x 1-3/4in | AE6VKE 5VF26 100 CI1HCast Iron4"1 3/4"2 3/8"1/2"GrayRollerCast Iron€31.08
REVVO 100 PT1H Caster Wheel 750 Lb. 4 D x 1-1/2in | AE6VKF 5VF27 100 PT1HPolyurethane4"1 1/2"2 3/8"1/2"BlackRollerCast Iron€41.94
REVVO 125 CI1H Caster Wheel 1385 Lb. 5 D x 1-3/4in | AE6VKG 5VF28 125 CI1HCast Iron5"1 3/4"2 3/8"1/2"GrayRollerCast Iron€28.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REVVO 065 NY1L Caster Wheel 715 Lb. 2-9/16 D x 1-3/8in
€25.17 /unit