Flat Shipping

Flat Shipping at €24.99 + VAT

REVISION MILITARY 4-0750-0103 Safety Glasses, Wraparound Frame, Full-Frame, Black, Black, Unisex | CT8ZZP

REVISION MILITARY 4-0750-0103 Safety Glasses, Wraparound Frame, Full-Frame, Black, Unisex

Item: CT8ZZP Model: 4-0750-0103Cross Ref: 462P38
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€182.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Ansi Dust/splash RatingNot Rated
Arm ColorBlack
Arm Tip TypeStraight
Eyewear SizeM
Frame ColorBlack
Frame MaterialPolycarbonate
Frame StyleWraparound With Side Protection
Frame TypeFull Frame
GenderUnisex
IncludesClear And Solar Lenses, Hard Case, Microfiber Cloth, Microfiber Pouch, Strap
Includes Polarized Lens CoatingNo
Lens ColorClear
Lens MaterialPolycarbonate
Metal DetectableNo
Mfr. SeriesSHADOWSTRIKE
Photochromatic LensNo
Sub-brandShadowstrike Military - Black
X-ray DetectableYes

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFrame ColorArm ColorX-ray DetectablePhotochromatic LensArm Tip TypeEyewear SizeMetal DetectableFrame TypePrice
REVISION MILITARY 4-0076-9627 Safety Glasses, Wraparound Frame, Black, Black, M Eyewear Size, Unisex | CT8ZZD 4-0076-9627BlackBlackNoYesSpatulaMNo-€234.17
REVISION MILITARY 4-0491-0001 Safety Glasses, Wraparound Frame, Black, Black, M Eyewear Size, Unisex | CT8ZZE 4-0491-0001BlackBlackNoNoSpatulaMNo-€112.79
REVISION MILITARY 4-0491-0016 Safety Glasses, Wraparound Frame, Black, Black, M Eyewear Size, Unisex | CT8ZZF 4-0491-0016BlackBlackNoNoSpatulaMNo-€175.62
REVISION MILITARY 4-0076-9527 Safety Glasses, Wraparound Frame, Black, Black, M Eyewear Size, Unisex, Spatula | CT8ZZG 4-0076-9527BlackBlackNoYesSpatulaMNo-€234.17
REVISION MILITARY 4-0750-0104 Safety Glasses, Wraparound Frame, Full-Frame, Tan, Tan, M Eyewear Size | CT8ZZJ 4-0750-0104TanTanYesNoStraightMNoFull Frame€169.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REVISION MILITARY 4-0750-0103 Safety Glasses, Wraparound Frame, Full-Frame, Black, Unisex
€182.36 /unit