Flat Shipping

Flat Shipping at €24.99 + VAT

REVISION MILITARY 4-0152-9025 Safety Goggles, Black, Universal Eyewear Size, Polycarbonate, Amber | CT8ZZU

REVISION MILITARY 4-0152-9025 Safety Goggles, Black, Universal Eyewear Size, Polycarbonate, Amber

Item: CT8ZZU Model: 4-0152-9025Cross Ref: 48ZM54
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€331.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Goggles
Filter Number45
Frame ColorBlack
Frame TypeHalf-Frame
GenderUnisex
IncludesCleaning Cloth, Pouch, Safety Strap, Storage Case , Storage Case, Safety Strap, Pouch, Cleaning Cloth
Lens ColorAmber
Lens MaterialPolycarbonate
SizeUniversal
Vent TypeIndirect
Eyewear SizeUniversal
StandardsANSI Z87.1

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLens ColorFrame ColorLens MaterialVent TypeFrame TypePrice
REVISION MILITARY 4-0152-9027 Safety Goggles, Black, Universal Eyewear Size, Polycarbonate, Amber | CT8ZZT 4-0152-9027AmberBlackPolycarbonateIndirectHalf-Frame€312.85
REVISION MILITARY 4-0152-9026 Safety Goggles, Black, Universal Eyewear Size, Polycarbonate, Amber | CT8ZZV 4-0152-9026AmberBlackPolycarbonateIndirect-€285.23
REVISION MILITARY 4-0152-9016 Safety Goggles, Black, Universal Eyewear Size, Polycarbonate, Amber/Clear | CT8ZZW 4-0152-9016Amber, ClearBlackPolycarbonateIndirect-€335.85
REVISION MILITARY 4-0152-9017 Safety Goggles, Black, Universal Eyewear Size, Polycarbonate, Rose | CT8ZZX 4-0152-9017RoseBlackPolycarbonateIndirectHalf-Frame€285.23
REVISION MILITARY 4-0152-9028 Safety Goggles, Black, Universal Eyewear Size, Polycarbonate, Amber | CT9AAD 4-0152-9028AmberBlackPolycarbonateIndirect-€312.85
REVISION MILITARY 4-0152-9018 Safety Goggles, Black, Universal Eyewear Size, Polycarbonate, Amber | CT9AAE 4-0152-9018AmberBlackPolycarbonateIndirectHalf-Frame€312.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REVISION MILITARY 4-0152-9025 Safety Goggles, Black, Universal Eyewear Size, Polycarbonate, Amber
€331.25 /unit