Flat Shipping

Flat Shipping at €24.99 + VAT

RETYZ EVT-S12GN-HA Releasable Cable Tie, 12 Inch Length, Green, Max. 87 mm Bundle Dia | CT8ZNX

RETYZ EVT-S12GN-HA Releasable Cable Tie, 12 Inch Length, Green, Max. 87 mm Bundle Dia

Item: CT8ZNX Model: EVT-S12GN-HACross Ref: 800EE8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReleasable Cable Tie
Actual Length12"
Basic MaterialNylon
Cable Tie PropertiesUV Light Resistant
Cable Tie StyleReleasable
ColorGreen
Display Qty20
Display Sell UomPK
DutyStandard
Flame RetardantYes
Lock StylePull Tab Release
MaterialNylon
Max. Bundle Dia.3.42"
Max. Temp. Rating85°C
Min. Temp. Rating-40°C
Nominal Length12"
Outdoor UseYes
Temp. Range-40°C to +85°C
Tensile Strength50 lbs.
Width0.18"
Basic Material - Cable TieNylon
Nominal Max. Bundle Dia.87 mm
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelNominal LengthColorTensile StrengthTemp. RangeMax. Temp. RatingActual LengthOutdoor UseMaterialPkg. Qty.Price
RETYZ EVT-S10BK-TA Releasable Cable Tie, 10 Inch Length, Black, Max. 71 mm Bundle Dia | CT8ZML EVT-S10BK-TA10"Black50 lbs.-40°C to +85°C85°C10"YesNylon100€34.18
RETYZ EVT-S10BK-HA Releasable Cable Tie, 10 Inch Length, Black, Max. 71 mm Bundle Dia | CT8ZMM EVT-S10BK-HA10"Black50 lbs.-40°C to +85°C85°C10"YesNylon20€13.38
RETYZ EVT-S10BL-HA Releasable Cable Tie, 10 Inch Length, Blue, Max. 71 mm Bundle Dia, 50 Lb Tensile Strength | CT8ZMN EVT-S10BL-HA10"Blue50 lbs.-40°C to +85°C85°C10"YesNylon20€12.59
RETYZ EVT-S10BR-HA Releasable Cable Tie, 10 Inch Length, Brown, Max. 71 mm Bundle Dia | CT8ZMP EVT-S10BR-HA10"Brown50 lbs.-40°C to +85°C85°C10"YesNylon20€11.69
RETYZ EVT-S10BR-TA Releasable Cable Tie, 10 Inch Length, Brown, Max. 71 mm Bundle Dia | CT8ZMQ EVT-S10BR-TA10"Brown50 lbs.-40°C to +85°C85°C10"YesNylon100€29.63
RETYZ EVT-S10FG-TA Releasable Cable Tie, 10 Inch Length, Fluorescent Green, Max. 71 mm Bundle Dia, 100 PK | CT8ZMR EVT-S10FG-TA10"Green50 lbs.-40°C to +85°C85°C10"YesNylon100€34.18
RETYZ EVT-S10FG-HA Releasable Cable Tie, 10 Inch Length, Fluorescent Green, Max. 71 mm Bundle Dia, 20 PK | CT8ZMT EVT-S10FG-HA10"Green50 lbs.-40°C to +85°C85°C10"YesNylon20€12.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RETYZ EVT-S12GN-HA Releasable Cable Tie, 12 Inch Length, Green, Max. 87 mm Bundle Dia
€16.28 /unit