Flat Shipping

Flat Shipping at €24.99 + VAT

RETRACTA-BELT WP412V-RD Wall Mount Plate, Red, Red, 3 3/4 Inch Height, 5 Inch Length, 1 Inch Width | CT8ZLQ

RETRACTA-BELT WP412V-RD Wall Mount Plate, Red, Red, 3 3/4 Inch Height, 5 Inch Length, 1 Inch Width

Item: CT8ZLQ Model: WP412V-RDCross Ref: 52CZ48
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Mount Plate
Accessory TypeWall Mount Plate
Base Dia.5"
For Use WithWall Mounted Retractable Barrier
Height3 3/4"
Includes(2) Screws, Hook And Loop Clamp
Length5"
MaterialPolycarbonate
Width1"
ColorRed
Display Qty1
Overall Height4"
Overall Length5"
Overall Width1"
Product TypeWall Mount Plate

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)10.16
Ship length (cm)12.7
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorFinishBase Dia.HeightMaterialAccessory TypePrice
RETRACTA-BELT WP412F-SB Black Wall Mount Plate for WM412 | AG9NEK 20YV31 WP412F-SBBlackBlack-3 3/4"Polycarbonate-€23.68
RETRACTA-BELT WP412F-YW Yellow Wall Mount Plate for WM412 | AG9NEL 20YV32 WP412F-YWYellowYellow-3 3/4"Polycarbonate-€25.10
RETRACTA-BELT WP412V1-RD Wall Mount Plate, Red, Red, 3 3/4 Inch Height, 10 Inch Length, 1 Inch Width | CT8ZLL WP412V1-RD--10"3 3/4"PolycarbonateWall Mount Plate€134.87
RETRACTA-BELT WP412HC1-RD Wall Mount Plate, Red, Red, 3 3/4 Inch Height, 10 Inch Length, 1 Inch Width | CT8ZLM WP412HC1-RD--10"3 3/4"PolycarbonateWall Mount Plate€70.53
RETRACTA-BELT WP412HC2-RD Wall Mount Plate, Red, Red, 3 3/4 Inch Height, 12 Inch Length, 1 Inch Width | CT8ZLN WP412HC2-RD--12"3 3/4"PolycarbonateWall Mount Plate€79.93
RETRACTA-BELT WP412F-RD Wall Mount Plate, Red, Red, 3 3/4 Inch Height, 3 Inch Length, 1 Inch Width | CT8ZLP WP412F-RD--3"3 3/4"PolycarbonateWall Mount Plate€29.03
RETRACTA-BELT WP412HC-RD Wall Mount Plate, Red, Red, 3 3/4 Inch Height, 5 Inch Length, 1 Inch Width | CT8ZLR WP412HC-RD--5"3 3/4"PolycarbonateWall Mount Plate€59.44

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RETRACTA-BELT WP412V-RD Wall Mount Plate, Red, Red, 3 3/4 Inch Height, 5 Inch Length, 1 Inch Width
€112.85 /unit