Flat Shipping

Flat Shipping at €24.99 + VAT

RETRACTA-BELT WM412YW20-BYD-RE Wall Barrier 20 Feet Black/yellow Belt | AF7GGR 20YU79

RETRACTA-BELT WM412YW20-BYD-RE Wall Barrier 20 Feet Black/yellow Belt

Item: AF7GGR Model: WM412YW20-BYD-RECross Ref: 20YU79
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€189.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetractable Belt Barrier
Belt PatternDiagonal Stripe
Belt Width2"
ColorYellow
FinishYellow
Frame ColorYellow
Frame MaterialPolycarbonate
Height4"
Includes(2) #8 1-1/4 In Flat Head Screws, Standard Plastic Receiving End
Includes Mounting HardwareIncluded
LegendNo Legend
Legend ColorNot Applicable
Length20 ft.
Mounting StyleRemovable Mounting Plate
Number Of Belts1
Overall Height4"
TypeSingle Belt
Width4 1/2"
Belt ColorBlack, Yellow
Frame Height4"
Manufacturer Warranty Length10 yrs.
MessageNo Legend
Mounting HardwareIncluded
Weight5 lbs.

Shipping Info:

Ship weight (kg) 0.7695
Ship height (cm)10.16
Ship length (cm)14.73
Ship width (cm)11.68
HS code3920610000

Product Variants

ProductModelFinishColorMounting StyleBelt MessageHeightPrice
RETRACTA-BELT WM412SB20-BK-RE Wall Barrier 20 Feet Black Belt | AF7GGL 20YU74 WM412SB20-BK-REBlackBlackRemovable Mounting Plate-4"€190.65
RETRACTA-BELT WM412SB20-BYD-RE Wall Barrier 20 Feet Black/yellow Belt | AF7GGM 20YU75 WM412SB20-BYD-REBlackBlackRemovable Mounting Plate-4"€195.63
RETRACTA-BELT WM412SB20-CAU-RE Wall Barrier 20 Feet -caution Do Not Enter | AF7GGN 20YU76 WM412SB20-CAU-REBlackBlackRemovable Mounting PlateCaution Do Not Enter4"€188.68
RETRACTA-BELT WM412SB20-RD-RE Wall Barrier 20 Feet Red Belt | AF7GGP 20YU77 WM412SB20-RD-REBlackRedRemovable Mounting Plate-4"€190.65
RETRACTA-BELT WM412SB20-YW-RE Wall Barrier 20 Feet Yellow Belt | AF7GGQ 20YU78 WM412SB20-YW-REBlackYellowRemovable Mounting Plate-4"€190.65
RETRACTA-BELT WM412YW20-CAU-RE Wall Barrier 20 Feet -caution Do Not Enter | AF7GGT 20YU80 WM412YW20-CAU-REYellowYellowRemovable Mounting PlateCaution Do Not Enter4"€188.68

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RETRACTA-BELT WM412YW20-BYD-RE Wall Barrier 20 Feet Black/yellow Belt
€189.67 /unit