Flat Shipping

Flat Shipping at €24.99 + VAT

RETRACTA-BELT WH412YW15-YW-V Retractable Belt Barrier, Yellow, Yellow, 15 ft Belt Length | CT8ZHZ

RETRACTA-BELT WH412YW15-YW-V Retractable Belt Barrier, Yellow, 15 ft Belt Length

Item: CT8ZHZ Model: WH412YW15-YW-VCross Ref: 48VY70
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemRetractable Belt Barrier
Belt ColorYellow
Frame ColorYellow
Frame Height4"
MessageNo Legend
Mounting StyleHook-and-Loop Mounting Plate

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishMounting StyleBelt MessageHeightColorPrice
RETRACTA-BELT WH412RD15-BW-V Retractable Belt Barrier, Black And White Horizontal Striped, Red, 15 ft Belt Length | CT8YMT WH412RD15-BW-V------
RFQ
RETRACTA-BELT WH412RD15-BW-MM Retractable Belt Barrier, Black And White Horizontal Striped, Red, 15 ft Belt Length | CT8YMU WH412RD15-BW-MMRedMagnet, Suction Cup-4 1/4"Red€320.21
RETRACTA-BELT WM412RD15-BW-RE Retractable Belt Barrier, Black And White Horizontal Striped, Red, 15 ft Belt Length | CT8YMV WM412RD15-BW-RERedRemovable Mounting Plate-4"Red€217.47
RETRACTA-BELT WH412RD15-BW-HC Retractable Belt Barrier, Black And White Horizontal Striped, Red, 15 ft Belt Length | CT8YMW WH412RD15-BW-HCRedHose Clamp Mounting Plate-4"Red€239.59
RETRACTA-BELT WH412RD20-BW-HC Retractable Belt Barrier, Black And White Horizontal Striped, Red, 20 ft Belt Length | CT8YMY WH412RD20-BW-HCRedHose Clamp Mounting Plate-4"Red€262.61
RETRACTA-BELT WM412RD20-BW-RE Retractable Belt Barrier, Black And White Horizontal Striped, Red, 20 ft Belt Length | CT8YMZ WM412RD20-BW-RERedRemovable Mounting Plate-4"Red€239.59
RETRACTA-BELT WH412RD25-BW-MM Retractable Belt Barrier, Black And White Horizontal Striped, Red, 25 ft Belt Length | CT8YNA WH412RD25-BW-MMRedMagnet, Suction Cup-4 1/4"Red€423.86

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RETRACTA-BELT WH412YW15-YW-V Retractable Belt Barrier, Yellow, 15 ft Belt Length