Flat Shipping

Flat Shipping at €24.99 + VAT

RETRACTA-BELT WH412YW15-HC-BYD Warehouse Barrier 15 Feet Black/yellow Belt | AF7GGJ 20YU72

RETRACTA-BELT WH412YW15-HC-BYD Warehouse Barrier 15 Feet Black/yellow Belt

Item: AF7GGJ Model: WH412YW15-HC-BYDCross Ref: 20YU72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€187.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWarehouse Mount Retractable Belt Barrier
ColorYellow
FinishYellow
Height4"
Length15 ft.
Mounting StyleHose Clamp Mounting Plate
TypeSingle Belt
Belt ColorBlack, Yellow
Belt Length15 ft.
Display Qty1
Frame ColorYellow
Frame Height4"
IncludesHose Clamp Mount, S-Hook Belt End
Mounting HardwareIncluded
Number Of Belts1

Shipping Info:

Ship weight (kg) 0.7155
Ship height (cm)10.16
Ship length (cm)24.64
Ship width (cm)11.68
HS code3920610000

Product Variants

ProductModelMounting StyleFinishBelt MessageColorHeightPrice
RETRACTA-BELT WH412YW30-HC-BYD Warehouse Barrier 30 Feet Black/yellow Belt | AF7GFK 20YU32 WH412YW30-HC-BYDHose Clamp Mounting PlateYellow-Yellow4"€297.99
RETRACTA-BELT WH412YW30-HC-CAU Warehouse Barrier 30 Feet Caution Do Not Enter | AF7GFL 20YU33 WH412YW30-HC-CAUHose Clamp Mounting PlateYellowCaution Do Not EnterYellow4"€267.92
RETRACTA-BELT WH412YW25-HC-BYD Warehouse Barrier 25 Feet Black/yellow Belt | AF7GFV 20YU49 WH412YW25-HC-BYDHose Clamp Mounting PlateYellow-Yellow4"€253.56
RETRACTA-BELT WH412YW25-HC-CAU Warehouse Barrier 25 Feet Caution Do Not Enter | AF7GFW 20YU50 WH412YW25-HC-CAUHose Clamp Mounting PlateYellowCaution Do Not EnterYellow4"€253.56
RETRACTA-BELT WH412YW20-HC-BYD Warehouse Barrier 20 Feet Black/yellow Belt | AF7GGG 20YU70 WH412YW20-HC-BYDHose Clamp Mounting PlateYellow-Yellow4"€208.93
RETRACTA-BELT WH412YW20-HC-CAU Warehouse Barrier 20 Feet Caution Do Not Enter | AF7GGH 20YU71 WH412YW20-HC-CAUHose Clamp Mounting PlateYellowCaution Do Not EnterYellow4"€208.93
RETRACTA-BELT WH412YW15-HC-CAU Warehouse Barrier 15 Feet Caution Do Not Enter | AF7GGK 20YU73 WH412YW15-HC-CAUHose Clamp Mounting PlateYellowCaution Do Not EnterYellow4"€172.63

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RETRACTA-BELT WH412YW15-HC-BYD Warehouse Barrier 15 Feet Black/yellow Belt
€187.12 /unit