RETRACTA-BELT 300PC-BL Barrier Post with Belt 10 feet Length Blue | AG9NDQ 20YU20

RETRACTA-BELT 300PC-BL Barrier Post with Belt 10 feet Length Blue

Item: AG9NDQ Model: 300PC-BLCross Ref: 20YU20
In Stock

Get it by Monday, Jun 16

€328.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier Post with Belt
Base Dia.14"
Base FinishChrome Plated
Base MaterialCast Iron
Base TypeSloped
Belt ColorBlue
Belt Length10 ft.
Belt Width2"
FinishPolished Chrome
Height40"
MaterialChrome
Number Of Belts1
Post Dia.2 1/2"
Post MaterialSteel
Ada CompliantNo
Base Diameter14"
Base ShapeRound Sloped
Belt PatternNo Pattern
Compatible Receiver Post Manufacturer Part NumberRE, SUB-ME, SUB-SHOOK, SUB-WH
Display Qty1
Height AdjustabilityAdjustable Height
Indoor/outdoor UsageIndoor
Manufacturer Warranty Length10 yrs.
MessageNo Legend
Minimum Overall Height38"
Post ColorSilver
Post Diameter2 1/2"
Post FinishPolished Chrome
Post Height40"
Resistance PropertiesScuff Resistant

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)15.27
Ship length (cm)106.71
Ship width (cm)40.67
Country of OriginUS

Product Details:

    • Indoor / Outdoor : Indoor

Product Variants

ProductModelBase Dia.Post MaterialBase MaterialBase TypeBelt ColorFinishColorPost Dia.Price
RETRACTA-BELT 300PC-BK Barrier Post with Belt 10 feet Length Black | AG9NDP 20YU19 300PC-BK14"SteelCast IronSlopedBlackPolished Chrome-2 1/2"€245.56
RETRACTA-BELT 300PC-RD Barrier Post with Belt 10 feet Length Red | AG9NDR 20YU21 300PC-RD14"SteelCast IronSlopedRedPolished Chrome-2 1/2"€260.01
RETRACTA-BELT 322PSB-BYD Barrier Post with Belt 40 inch Height 15 feet Length | AG9NDU 20YU24 322PSB-BYD15"PVCRubberSquareBlack, YellowBlackBlack2 1/2"€284.33
RETRACTA-BELT 322PWH-BYD Barrier Post with Belt 40 inch Height 15 feet Length | AG9NDV 20YU25 322PWH-BYD15"PVCRubberSquareBlack, YellowWhiteBlack2 1/2"€284.33
RETRACTA-BELT 322PWH-CAU Barrier Post with Belt 40 inch Height 15 feet Length | AG9NDW 20YU26 322PWH-CAU15"PVCRubberSquareYellow, BlackWhiteBlack2 1/2"€284.33
RETRACTA-BELT 322PYW-BYD Barrier Post with Belt 40 inch Height 15 feet Length | AG9NDX 20YU27 322PYW-BYD15"PVCRubberSquareBlack, YellowYellowYellow2 1/2"€284.33
RETRACTA-BELT 322PYW-CAU Barrier Post with Belt 40 inch Height 15 feet Length | AG9NDY 20YU28 322PYW-CAU15"PVCRubberSquareYellow, BlackYellowYellow2 1/2"€284.33

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RETRACTA-BELT 300PC-BL Barrier Post with Belt 10 feet Length Blue
€328.38 /unit