REPEL-AIDE 08692 Repel Aide Dashboard Cleaner with UV Protectant and Fresh Scent Fresh Vanilla 6PK | AJ8FLR

REPEL-AIDE 08692 Repel Aide Dashboard Cleaner with UV Protectant and Fresh Scent Fresh Vanilla 6PK

Item: AJ8FLR Model: 08692
Limited Availability
€63.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDashboard Cleaner
Capacity12 oz.
FragranceFresh Vanilla
Height10 1/2"
Length8"
Package Size6
TypeSpray
Width5 1/2"

Shipping Info:

Ship weight (kg) 2.7
Country of OriginUS

Product Details:

    • SKM Manufacturer

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REPEL-AIDE 08692 Repel Aide Dashboard Cleaner with UV Protectant and Fresh Scent Fresh Vanilla 6PK
€63.18 /unit