Flat Shipping

Flat Shipping at €24.99 + VAT

REOTEMP XR040CF47 Bimetal Thermometer 3 Inch Dial 0 To 250f | AF4CMT 8PNT8

REOTEMP XR040CF47 Bimetal Thermometer 3 Inch Dial 0 To 250f

Item: AF4CMT Model: XR040CF47Cross Ref: 8PNT8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€238.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanitary Dial Thermometer
Accuracy-1% to +1%
AdjustmentsExternal
CaseHermetically Sealed
Case MaterialStainless Steel
Coil MaterialSilicone
Connection LocationBottom
Connection Size1.5"
Connection TypeSanitary
Dial Diameter3"
Dial Size3"
Includes Nist-traceable CertificateNo
Lens MaterialGlass
ScaleFahrenheit
Scale TypeDial
Sensing ElementBimetal
Stem Dia.1/4"
Stem Length4"
Stem MaterialStainless Steel
Temp. Range0° to +250°
3-a CertifiedYes
Construction300 Stainless Steel Housing With 316 Stainless Steel Stem With Glass Lens
Enclosure RatingIP67, NEMA 6
Flange Material316 Stainless Steel
Housing Material300 Stainless Steel
Manufacturer Warranty Length5 yrs.
Maximum Temperature °f250°F
Minimum Temperature °f0°F
Process Connection1 1/2" Triclamp
Resistance RatingIP67, NEMA 6
Standards3-A, ASME B40.3
Temperature Graduations2°F
Temperature Range0°F to 250°F

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)22.86
Ship length (cm)17.78
Ship width (cm)17.78
HS code9025198080
Country of OriginUS

Product Variants

ProductModelStem LengthDial DiameterScaleSensing ElementStem MaterialStem Dia.AccuracyAdjustmentsPrice
REOTEMP AA025CF21 Bimetal Thermometer 3 Inch Dial -40 To 120f | AF3YKJ 8FCH2 AA025CF212 1/2"3"FahrenheitBimetalStainless Steel1/4"-1% to +1%External€175.53
REOTEMP AA040CF43 Bimetal Thermometer 3 Inch Dial 0 To 200f | AF3YKK 8FCH3 AA040CF434"3"FahrenheitBimetalStainless Steel1/4"-1% to +1%External€175.53
REOTEMP AA040CF47 Bimetal Thermometer 3 Inch Dial 0 To 250f | AF3YKL 8FCH4 AA040CF474"3"FahrenheitBimetalStainless Steel1/4"-1% to +1%External€175.53
REOTEMP AA040CF39 Bimetal Thermometer 3 Inch Dial 0 To 150f | AF3YKM 8FCH5 AA040CF394"3"FahrenheitBimetalStainless Steel1/4"-1% to +1%External€175.53
REOTEMP AA060CF43 Bimetal Thermometer 3 Inch Dial 0 To 200f | AF3YKN 8FCH6 AA060CF436"3"FahrenheitBimetalStainless Steel1/4"-1% to +1%External€175.53
REOTEMP AA060CF39 Bimetal Thermometer 3 Inch Dial 0 To 150f | AF3YKX 8FD20 AA060CF396"3"FahrenheitBimetalStainless Steel1/4"-1% to +1%External€175.53
REOTEMP BB090CF39 Bimetal Thermometer 5 Inch Dial 0 To 150f | AF3YNK 8FJU7 BB090CF399"5"FahrenheitBimetalStainless Steel1/4"-1% to +1%External€184.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REOTEMP XR040CF47 Bimetal Thermometer 3 Inch Dial 0 To 250f
€238.56 /unit