RENEWABLE LUBRICANTS 87254 Bio Food Gear Oil, Grade 220, Pail 5 Gallon Capacity | CD4BNU

RENEWABLE LUBRICANTS 87254 Gear Oil, Semi-Synthetic, 5 Gal. Pail, H2 No Food Contact

Item: CD4BNU Model: 87254Cross Ref: 5JGG9
Limited Availability
€569.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Oil
ApplicationFood Processing Equipment
ColorYellow
Container TypePail
PropertiesExtreme Pressure
StandardsEPA-VGP-EAL COMPLIANT, NON-BIOACCUMULATION, NON-TOXIC, ULTIMATE BIODEGRADABLE (PW1), USDA BIOBASED CONTENT, USDA BIOPREFERRED PROGRAM

Shipping Info:

Ship weight (kg) 18.225
Country of OriginUS

Product Variants

ProductModelFlash PointContainer SizePour PointTemp. RangeContainer TypeBase OilMin. Operating Temp.Max. Operating Temp.Price
RENEWABLE LUBRICANTS 82404 Bio SynXtra Gear Oil, Grade 46, Pail 5 Gallon Capacity | AF9ZEJ 30WL37 82404255°C5 gal.-42°C-49°F to +491°FPailSemi Synthetic-49°F491°F€312.33
RENEWABLE LUBRICANTS 82406 Bio SynXtra Gear Oil, Grade 46, Drum 55 Gallon Capacity | AF9ZEK 30WL38 82406255°C55 gal.-42°C-49°F to +491°FDrum--49°F491°F-
RFQ
RENEWABLE LUBRICANTS 82424 Bio SynXtra Gear Oil, Grade 100, Pail 5 Gallon Capacity | AF9ZEL 30WL39 82424275°C5 gal.-38°C-36°F to +527°FPailBio Synthetic, Natural Ester-36°F527°F€359.91
RENEWABLE LUBRICANTS 82426 Bio SynXtra Gear Oil, Grade 100, Drum 55 Gallon Capacity | AF9ZEM 30WL40 82426275°C55 gal.-38°C-36°F to +527°FDrum--36°F527°F-
RFQ
RENEWABLE LUBRICANTS 82474 Bio SynXtra Gear Oil, Grade 680, Pail 5 Gallon Capacity | AF9ZEN 30WL41 82474290°C5 gal.-25°C-13°F to +554°FPailSemi Synthetic-13°F554°F€508.97
RENEWABLE LUBRICANTS 82476 Bio SynXtra Gear Oil, Grade 680, Drum 55 Gallon Capacity | AF9ZEP 30WL42 82476290°C55 gal.-25°C-13°F to +554°FDrum--13°F554°F-
RFQ
RENEWABLE LUBRICANTS 82484 Bio SynXtra Gear Oil, Grade 1000, Pail 5 Gallon Capacity | AF9ZEQ 30WL43 82484290°C5 gal.-20°C-13°F to +554°FPailSemi Synthetic-13°F554°F€469.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RENEWABLE LUBRICANTS 87254 Gear Oil, Semi-Synthetic, 5 Gal. Pail, H2 No Food Contact
€569.27 /unit