Flat Shipping

Flat Shipping at €24.99 + VAT

RENEWABLE LUBRICANTS 83053 Bio Chain And Cable Lubricant, Grade 46, 1 Gallon Capacity, 4pk | CD4AQN

RENEWABLE LUBRICANTS 83053 Bio Chain And Cable Lubricant, Grade 46, 1 Gallon Capacity, 4pk

Item: CD4AQN Model: 83053Cross Ref: 21A533
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Lubricant
50 State Voc CompliantYes
BaseVegetable Oil
Chain And Wire Rope UsesChain
ContainerJug
Container TypeJug
Lubricant AdditivesGraphite
Lubricant FilmWet
Lubricant Nsf RatingNot Rated
OdorlessNo
Physical FormLiquid
Primary AdditiveNo Additives
Usda Certified Biobased ProductYes
Water ResistantYes
FlammabilityNon Flammable
Flash Point473°F
Lubricant BaseVegetable Oil
Lubricant ColorYellow
Lubricant ContainerJug
Max. Operating Temp.500°F
Net Fill1 gal.
Nsf RatingNot Rated
Relative Humidity80%
Series83050 Series
StandardsEP GEAR LUBES (API GL-3), EPA-VGP-EAL COMPLIANT, ULTIMATELY BIODEGRADABLE (PW1) ASTM D-5864 (PW1), USDA BIOBASED CONTENT (MEETS/EXCEEDS), USDA BIOPREFERRED PROGRAM

Shipping Info:

Ship weight (kg) 3.8475
Ship height (cm)29.46
Ship length (cm)19.3
Ship width (cm)10.16
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RENEWABLE LUBRICANTS 83053 Bio Chain And Cable Lubricant, Grade 46, 1 Gallon Capacity, 4pk
€102.35 /unit