Flat Shipping

Flat Shipping at €24.99 + VAT

RENEWABLE LUBRICANTS 81883 Bio Extreme Ht Oven Lubricant, Grade 220, 1 Gallon Capacity, 4pk | CD4ABD

RENEWABLE LUBRICANTS 81883 Bio Extreme Ht Oven Lubricant, Grade 220, 1 Gallon Capacity, 4pk

Item: CD4ABD Model: 81883Cross Ref: 2VXL9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€250.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLubricant
50 State Voc CompliantYes
Chain And Wire Rope UsesOven Chain
ContainerJug
Container TypeJug
Lubricant AdditivesGraphite
Lubricant Base MaterialVegetable Oil
Lubricant FilmWet
Lubricant TypeOven Lubricant
OdorlessYes
Usda Certified Biobased ProductYes

Shipping Info:

Ship weight (kg) 3.78
Ship height (cm)29.72
Ship length (cm)18.8
Ship width (cm)10.41
Country of OriginUS

Product Variants

ProductModelContainerContainer TypeOdorlessNet FillLubricant BasePrimary AdditiveMin. Operating Temp.Max. Operating Temp.Price
RENEWABLE LUBRICANTS 81853 Bio Extreme Ht Oven Lubricant, Grade 68, 1 Gallon Capacity, 4pk | CD4AAU 81853JugJugYes-----€239.77
RENEWABLE LUBRICANTS 81854 Bio Extreme Ht Oven Lubricant, Grade 68, Pail 5 Gallon Capacity | CD4AAV 81854PailPailYes-----€1,136.75
RENEWABLE LUBRICANTS 81856 Bio Extreme Ht Oven Lubricant, Grade 68, Drum 55 Gallon Capacity | CD4AAW 81856--------€4,762.80
RFQ
RENEWABLE LUBRICANTS 81863 Bio Extreme Ht Oven Lubricant, Grade 100, 1 Gallon Capacity, 4pk | CD4AAX 81863--------€372.60
RFQ
RENEWABLE LUBRICANTS 81864 Bio Extreme Ht Oven Lubricant, Grade 100, Pail 5 Gallon Capacity | CD4AAY 81864PailPailYes-----€1,161.40
RENEWABLE LUBRICANTS 81866 Bio Extreme Ht Oven Lubricant, Grade 100, Drum 55 Gallon Capacity | CD4AAZ 81866--------€4,789.80
RFQ
RENEWABLE LUBRICANTS 81873 Bio Extreme Ht Oven Lubricant, Grade 150, 1 Gallon Capacity, 4pk | CD4ABA 81873--------€376.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RENEWABLE LUBRICANTS 81883 Bio Extreme Ht Oven Lubricant, Grade 220, 1 Gallon Capacity, 4pk
€250.05 /unit