RENEWABLE LUBRICANTS 81717 Bio AW Turbine R&O Fluid, Grade 46, Tote Per Gallon | AF9ZED 30WL26

RENEWABLE LUBRICANTS 81717 Bio AW Turbine R&O Fluid, Grade 46, Tote Per Gallon

Item: AF9ZED Model: 81717Cross Ref: 30WL26
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Oil
BaseBio-Synthetic, Natural Ester
ColorYellow
Container Size275 gal.
Container TypeTote
Flash Point243°C
Four-ball Wear0.4 mm
Green Certification Or Other RecognitionUSDA Biopreferred Designated
Iso Viscosity Grade46
Lubricant Nsf RatingNot Rated
Max. Operating Temp.469°F
Min. Operating Temp.-38°F
Pour Point-39°C
Sae GradeNot Specified
Size275 gal.
Specific Gravity0.88
Temp. Range-38°F to +469°F
Viscosity @ 100c9.7 cST
Viscosity @ 40c43.8 cST
Viscosity Index216

Shipping Info:

Ship weight (kg) 997.9
Ship height (cm)116.84
Ship length (cm)121.92
Ship width (cm)101.6
HS code3819000090

Product Variants

ProductModelFlash PointPour PointTemp. RangeMin. Operating Temp.Max. Operating Temp.Viscosity IndexSae GradeIso Viscosity GradePrice
RENEWABLE LUBRICANTS 81337 Bio Ultimax 1200LT Hydraulic Fluid, Grade 32, Tote Per Gallon | AF9ZCE 30WL17 81337230°C-50°C-58°F to +446°F-58°F446°F182Not Specified32-
RFQ
RENEWABLE LUBRICANTS 80817 Bio Fleet Hydraulic Fluid, Grade 22, Tote Per Gallon | AF9ZCN 30WK84 80817205°C-38°C-40°F to +401°F-40°F401°F182Not Specified22-
RFQ
RENEWABLE LUBRICANTS 81047 Bio Ultimax Hydraulic Fluid AW 1000, Grade 10W40, Tote Per Gallon | AF9ZCZ 30WK94 81047255°C-36°C-32°F to +536°F-32°F536°F206Grade 10W-40Not Specified-
RFQ
RENEWABLE LUBRICANTS 81067 Bio Ultimax 1500 Dielectric Hydraulic Fluid, Grade 46, Tote Per Gallon | AF9ZDD 30WK98 81067240°C-40°C-40°F to +464°F-40°F464°F201Not Specified46-
RFQ
RENEWABLE LUBRICANTS 81077 Bio Ultimax 1500 Dielectric Hydraulic Fluid, Grade 68, Tote Per Gallon | AF9ZDG 30WL02 81077245°C-36°C-32°F to +473°F-32°F473°F191Not SpecifiedGrade 68-
RFQ
RENEWABLE LUBRICANTS 81317 Bio Ultimax 1200LT Hydraulic Fluid, Grade 15, Tote Per Gallon | AF9ZDR 30WL11 81317185°C-60°C-76°F to +365°F-76°F365°F178Not SpecifiedGrade 15-
RFQ
RENEWABLE LUBRICANTS 81327 Bio Ultimax 1200LT Hydraulic Fluid, Grade 22, Tote Per Gallon | AF9ZDV 30WL14 81327201°C-54°C-65°F to +393°F-63°F393°F186Not Specified22-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RENEWABLE LUBRICANTS 81717 Bio AW Turbine R&O Fluid, Grade 46, Tote Per Gallon