RENEWABLE LUBRICANTS 81324 Bio Ultimax 1200LT Hydraulic Fluid, Grade 22, 5 Gallon Capacity | AF9ZDT 30WL12

RENEWABLE LUBRICANTS 81324 Bio Ultimax 1200LT Hydraulic Fluid, Grade 22, 5 Gallon Capacity

Item: AF9ZDT Model: 81324Cross Ref: 30WL12
In Stock

Get it by Friday, Jun 13

€609.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Oil
BaseVegetable Oil
Base OilSynthetic
ColorYellow
Container Size5 gal.
Container TypePail
Environmentally Acceptable LubricantYes
Flash Point201°C
Four-ball Wear0.4 mm
Iso Viscosity Grade22
Item - Hydraulic OilsHydraulic Oil
Lubricant Nsf RatingNot Rated
Max. Operating Temp.393°F
Min. Operating Temp.-65°F
Pour Point-54°C
Sae GradeNot Specified
Size5 gal.
Specific Gravity0.87
Temp. Range-65°F to +393°F
Viscosity @ 100c5.1 cST
Viscosity @ 40c21 cST
Viscosity Index186
Zinc-freeYes
ApplicationAnti-Foam, Anti-Oxidation And Demulsibility Properties, Anti-Rust, For Use In Hydraulic Systems That Require Anti-Wear
Display Qty1
Maximum Operating Temperature250°F
Minimum Operating Temperature-65°F
Nsf RatingNot Rated
Product TypeHydraulic Oil
PropertiesLow Temperature
SeriesBio-Ultimax 1200LT
StandardsASTM D5864, ISO 14001:1996, ISO 15380, OCED 301B

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)38.1
Ship length (cm)30.48
Ship width (cm)30.48
HS code3819000090
Country of OriginUS

Product Variants

ProductModelFlash PointBase OilPour PointTemp. RangeColorMin. Operating Temp.Max. Operating Temp.Viscosity IndexPrice
RENEWABLE LUBRICANTS 81334 Bio Ultimax 1200LT Hydraulic Fluid, Grade 32, 5 Gallon Capacity | AF9ZCC 30WL15 81334230°CSynthetic-50°C-58°F to +446°FYellow-58°F446°F182€434.58
RENEWABLE LUBRICANTS 81604 Bio HVO2 Hydraulic Fluid, Pail 5 Gallon Capacity | AF9ZCF 30WL18 81604299°CVegetable-30°C-22°F to +554°FYellow-22°F554°F212€345.65
RENEWABLE LUBRICANTS 80814 Bio Fleet Hydraulic Fluid, Grade 22, Pail 5 Gallon Capacity | AF9ZCL 30WK82 80814205°CVegetable-38°C-40°F to +401°FYellow-40°F401°F182€240.25
RENEWABLE LUBRICANTS 81044 Bio Ultimax Hydraulic Fluid AW 1000, Grade 10W40, Pail 5 Gallon Capacity | AF9ZCX 30WK92 81044255°CVegetable-36°C-32°F to +536°FYellow-32°F536°F206€438.48
RENEWABLE LUBRICANTS 81064 Bio Ultimax 1500 Dielectric Hydraulic Fluid, Grade 46, 5 Gallon Capacity | AF9ZDB 30WK96 81064240°CSynthetic-40°C-40°F to +464°FYellow-40°F464°F201€434.62
RENEWABLE LUBRICANTS 81074 Bio Ultimax 1500 Dielectric Hydraulic Fluid, Grade 68, 5 Gallon Capacity | AF9ZDE 30WK99 81074245°CSynthetic-36°C-32°F to +473°FYellow-32°F473°F191€489.40
RENEWABLE LUBRICANTS 81204 Bio Fleet Trans Hydraulic, Pail 5 Gallon Capacity | AF9ZDL 30WL06 81204251°CVegetable Oil-39°C-49°F to +485°FYellow-49°F485°F210€290.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RENEWABLE LUBRICANTS 81324 Bio Ultimax 1200LT Hydraulic Fluid, Grade 22, 5 Gallon Capacity
€609.64 /unit