RENEWABLE LUBRICANTS 81316 Bio Ultimax 1200LT Hydraulic Fluid, Grade 15, Drum 55 Gallon Capacity | AF9ZDQ 30WL10

RENEWABLE LUBRICANTS 81316 Bio Ultimax 1200LT Hydraulic Fluid, Grade 15, Drum 55 Gallon Capacity

Item: AF9ZDQ Model: 81316Cross Ref: 30WL10
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Oil
BaseBio-Synthetic, Natural Ester
ColorYellow
Container Size55 gal.
Container TypeDrum
Flash Point185°C
Four-ball Wear0.4 mm
Green Certification Or Other RecognitionUSDA Biopreferred Designated
Iso Viscosity GradeGrade 15
Lubricant Nsf RatingNot Rated
Max. Operating Temp.365°F
Min. Operating Temp.-76°F
Pour Point-60°C
Sae GradeNot Specified
Size55 gal.
Specific Gravity0.86
Temp. Range-76°F to +365°F
Viscosity @ 100c3.8 cST
Viscosity @ 40c13.9 cST
Viscosity Index178

Shipping Info:

Ship weight (kg) 204.12
Ship height (cm)88.9
Ship length (cm)60.96
Ship width (cm)60.96
HS code3819000090

Product Variants

ProductModelFlash PointPour PointTemp. RangeMin. Operating Temp.Max. Operating Temp.Viscosity IndexSae GradeIso Viscosity GradePrice
RENEWABLE LUBRICANTS 81336 Bio Ultimax 1200LT Hydraulic Fluid, Grade 32, Drum 55 Gallon Capacity | AF9ZCD 30WL16 81336230°C-50°C-58°F to +446°F-58°F446°F182Not Specified32-
RFQ
RENEWABLE LUBRICANTS 80816 Bio Fleet Hydraulic Fluid, Grade 22, Drum 55 Gallon Capacity | AF9ZCM 30WK83 80816205°C-38°C-40°F to +401°F-40°F401°F182Not Specified22-
RFQ
RENEWABLE LUBRICANTS 81046 Bio Ultimax Hydraulic Fluid AW 1000, Grade 10W40, Drum 55 Gallon Capacity | AF9ZCY 30WK93 81046255°C-36°C-32°F to +536°F-32°F536°F206Grade 10W-40Not Specified-
RFQ
RENEWABLE LUBRICANTS 81066 Bio Ultimax 1500 Dielectric Hydraulic Fluid, Grade 46, 55 Gallon Capacity | AF9ZDC 30WK97 81066240°C-40°C-40°F to +464°F-40°F464°F201Not Specified46-
RFQ
RENEWABLE LUBRICANTS 81076 Bio Ultimax 1500 Dielectric Hydraulic Fluid, Grade 68, Drum 55 Gallon Capacity | AF9ZDF 30WL01 81076245°C-36°C-32°F to +473°F-32°F473°F191Not SpecifiedGrade 68-
RFQ
RENEWABLE LUBRICANTS 81206 Bio Fleet Trans Hydraulic, Drum 55 Gallon Capacity | AF9ZDM 30WL07 81206251°C-39°C-49°F to +485°F-49°F485°F210Not Specified46-
RFQ
RENEWABLE LUBRICANTS 81326 Bio Ultimax 1200LT Hydraulic Fluid, Grade 22, Drum 55 Gallon Capacity | AF9ZDU 30WL13 81326201°C-54°C-65°F to +393°F-65°F393°F186Not Specified22-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RENEWABLE LUBRICANTS 81316 Bio Ultimax 1200LT Hydraulic Fluid, Grade 15, Drum 55 Gallon Capacity