RENEWABLE LUBRICANTS 81097 Bio Ultimax 1500 Dielectric Hydraulic Fluid, Grade 22, Tote Per Gallon | AF9ZDH 30WL03

RENEWABLE LUBRICANTS 81097 Bio Ultimax 1500 Dielectric Hydraulic Fluid, Grade 22, Tote Per Gallon

Item: AF9ZDH Model: 81097Cross Ref: 30WL03
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Oil
BaseBio-Synthetic, Natural Ester
ColorYellow
Container Size275 gal.
Container TypeTote
Flash Point211°C
Four-ball Wear0.3 mm to 0.4 mm
Green Certification Or Other RecognitionUSDA Biopreferred Designated
Iso Viscosity Grade22
Lubricant Nsf RatingNot Rated
Max. Operating Temp.411°F
Min. Operating Temp.-58°F
Pour Point-50°C
Sae GradeNot Specified
Size275 gal.
Specific Gravity0.87
Temp. Range-58°F to +411°F
Viscosity @ 100c5.2 cST
Viscosity @ 40c20.7 cST
Viscosity Index196

Shipping Info:

Ship weight (kg) 997.9
Ship height (cm)116.84
Ship length (cm)121.92
Ship width (cm)101.6
HS code3819000090
Country of OriginUS

Product Variants

ProductModelFlash PointContainer SizePour PointTemp. RangeMin. Operating Temp.Max. Operating Temp.Viscosity IndexIso Viscosity GradePrice
RENEWABLE LUBRICANTS 80827 Bio Fleet Hydraulic Fluid, Grade 32, Tote Per Gallon | AF9ZCP 30WK85 80827255°C275 gal.-35°C-31°F to +449°F-31°F449°F18632-
RFQ
RENEWABLE LUBRICANTS 80837 Bio Fleet Hydraulic Fluid, Grade 46, Tote Per Gallon | AF9ZCQ 30WK86 80837264°C275 gal.-33°C-27°F to +464°F-27°F464°F19046-
RFQ
RENEWABLE LUBRICANTS 80847 Bio Fleet Hydraulic Fluid, Grade 68, Tote Per Gallon | AF9ZCR 30WK87 80847270°C275 gal.-30°C-22°F to +478°F-22°F478°F189Grade 68-
RFQ
RENEWABLE LUBRICANTS 81007 Bio Ultimax 1000 Hydraulic Fluid, Grade 32, 330 Gal, Tote Per Gallon | AF9ZCT 30WK88 81007236°C275 gal.-32°C-40°F to +456°F-40°F456°F18432-
RFQ
RENEWABLE LUBRICANTS 81017 Bio Ultimax 1000 Hydraulic Fluid, Grade 46, Tote Per Gallon | AF9ZCU 30WK89 81017243°C275 gal.-30°C-40°F to +469°F-40°F469°F19946-
RFQ
RENEWABLE LUBRICANTS 81027 Bio Ultimax 1000 Hydraulic Fluid, Grade 68, Tote Per Gallon Bulk | AF9ZCV 30WK90 81027251°C275 gal.-25°C-38°F to +525°F-38°F525°F198Grade 68-
RFQ
RENEWABLE LUBRICANTS 81037 Bio Ultimax 1000 Hydraulic Fluid, Grade 100, Tote Per Gallon | AF9ZCW 30WK91 81037255°C275 gal.-34°C-29°F to +536°F-29°F536°F199Grade 100-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RENEWABLE LUBRICANTS 81097 Bio Ultimax 1500 Dielectric Hydraulic Fluid, Grade 22, Tote Per Gallon