REMCO 69722 Scraper, 3 Inch Size, Stainless Steel, Green | CM7QEG

REMCO 69722 Scraper, 3 Inch Size, Stainless Steel, Green

Item: CM7QEG Model: 69722Cross Ref: 52WT69
In Stock

Get it by Monday, Jun 16

€10.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScraper
AutoclavableYes
Blade Length3 1/2"
Blade MaterialStainless Steel
Blade Width3"
ColorGreen
FeaturesBeveled Edge, Color-Coded, Durable Blade For Removing Stubborn Debris, Hanging Hole For Easy Storage
Handle IncludedYes
Handle MaterialPolypropylene
Metal DetectableNo
Nsf CertifiedNo
Overall Height8 7/8"
Overall Length8 7/8"
PerforationSolid
Fda CompliantYes
Halal/kosherHalal, Kosher
MaterialPolypropylene
Maximum Temperature183°F
Product TypeScraper

Shipping Info:

Ship weight (kg) 0.129
Ship height (cm)22.61
Ship length (cm)2.54
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelColorBlade WidthBlade MaterialHandle MaterialMetal DetectableOverall LengthBlade LengthPrice
REMCO 69726 Scraper, 3 Inch Size, Stainless Steel, Yellow | CM7QDZ 69726Yellow3"Stainless SteelPolypropyleneNo--€9.42
REMCO 69725 Scraper, 3 Inch Size, Stainless Steel, White | CM7QEA 69725White3"Stainless SteelPolypropyleneNo--€9.42
REMCO 69724 Scraper, 3 Inch Size, Stainless Steel, Red | CM7QEB 69724Red3"Stainless SteelPolypropyleneNo--€9.42
REMCO 69728 Scraper, 3 Inch Size, Stainless Steel, Purple | CM7QEC 69728Purple3"Stainless SteelPolypropyleneNo8 7/8"3 1/2"€9.42
REMCO 69721 Scraper, 3 Inch Size, Stainless Steel, Pink | CM7QED 69721Pink3"Stainless SteelPolypropyleneNo--€9.42
REMCO 69727 Scraper, 3 Inch Size, Stainless Steel, Orange | CM7QEE 69727Orange3"Stainless SteelPolypropyleneNo8 7/8"3 1/2"€9.42
REMCO 697277 Scraper, 3 Inch Size, Stainless Steel, Lime | CM7QEF 697277Lime Green3"Stainless SteelPolypropyleneNo8 7/8"3 1/2"€9.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REMCO 69722 Scraper, 3 Inch Size, Stainless Steel, Green
€10.37 /unit