REMCO 65001 Large Hand Scoop 6-1/2 Inch Width Pink | AF3RQM 8CLH6

REMCO 65001 Large Hand Scoop 6-1/2 Inch Width Pink

Item: AF3RQM Model: 65001Cross Ref: 8CLH6
In Stock

Get it by Friday, Jun 13

€6.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLarge Hand Scoop
Capacity82 oz.
ColorPink
MaterialPolypropylene
Metal DetectableNo
Overall Height3 1/2"
Overall Length15"
Overall Width6 1/2"
TypeChemical Resistant, Non Sparking
Design1 Piece
Fda CompliantYes
Handle Length5"
Handle ReinforcementNon-Reinforced
Meets/exceedsFDA Compliant
Nsf CertifiedNo

Shipping Info:

Ship weight (kg) 0.3572
Ship height (cm)8.38
Ship length (cm)38.35
Ship width (cm)14.99
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorMaterialCapacityMetal DetectableOverall HeightOverall WidthOverall LengthPrice
REMCO 65002 Large Hand Scoop Green 15 x 6-1/2 In | AD2UGT 3UE71 65002GreenPolypropylene82 oz.No3 1/2"6 1/2"15"€5.55
REMCO 65003 Large Hand Scoop Blue 15 x 6-1/2 In | AD2UGU 3UE72 65003BluePolypropylene82 oz.No3 1/2"6 1/2"15"€5.55
REMCO 65004 Large Hand Scoop Red 15 x 6-1/2 In | AD2UGV 3UE73 65004RedPolypropylene82 oz.No3 1/2"6 1/2"15"€5.55
REMCO 65005 Large Hand Scoop White 15 x 6-1/2 In | AD2UGW 3UE74 65005WhitePolypropylene82 oz.No3 1/2"6 1/2"15"€5.55
REMCO 65006 Large Hand Scoop Yellow 15 x 6-1/2 In | AD2UGX 3UE75 65006YellowPolypropylene82 oz.No3 1/2"6 1/2"15"€5.55
REMCO 65007 Large Hand Scoop 6-1/2 Inch Width Orange | AF4DYA 8TLC3 65007OrangePolypropylene82 oz.No3 1/2"6 1/2"15"€5.55
REMCO 65008 Large Hand Scoop 6-1/2 Inch Width Purple | AF4GCR 8VTA1 65008PurplePolypropylene82 oz.No3 1/2"6 1/2"15"€5.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REMCO 65001 Large Hand Scoop 6-1/2 Inch Width Pink
€6.10 /unit