REMCO 29113 Floor Scraper Stiff 10-1/4 Inch Width Blue | AC3EGL 2RWK2

REMCO 29113 Floor Scraper Stiff 10-1/4 Inch Width Blue

Item: AC3EGL Model: 29113Cross Ref: 2RWK2
In Stock

Get it by Tuesday, Jun 17

€38.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Scraper
Blade Length7"
Blade MaterialNylon
Blade TypeStiff
Blade Width10 1/4"
ColorBlue
Handle MaterialPolypropylene
Knife / Scraper Sub-categoryScrapers
No. Of Edges1
Overall Length7"

Shipping Info:

Ship weight (kg) 12.78
Ship height (cm)17.53
Ship length (cm)3.3
Ship width (cm)25.91
HS code8205595510
Country of OriginUS

Product Variants

ProductModelHandle MaterialOverall LengthColorBlade MaterialBlade WidthBlade LengthNo. Of EdgesHandle DesignPrice
REMCO 29112 Floor Scraper 10-1/4 Inch Width Green | AC3EGK 2RWK1 29112Polypropylene7"GreenNylon10 1/4"7"1-€34.75
REMCO 29114 Floor Scraper Stiff 10-1/4 Inch Width Red | AC3EGM 2RWK3 29114Nylon6 1/2"RedNylon10 1/4"7"1Tapered€34.75
REMCO 29115 Floor Scraper Stiff 10-1/4 Inch Width White | AC3EGN 2RWK4 29115Nylon6 1/2"WhiteNylon10 1/4"7"1Tapered€34.75
REMCO 29116 Floor Scraper Stiff 10-1/4 Inch Width Yellow | AC3EGP 2RWK5 29116Nylon6 1/2"YellowNylon10 1/4"7"1Tapered€34.75
REMCO 29119 Floor Scraper 10-1/4 Inch Width Nylon Black | AE4VWP 5NAH5 29119Nylon6 1/2"BlackNylon10 1/4"7"1Tapered€34.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REMCO 29113 Floor Scraper Stiff 10-1/4 Inch Width Blue
€38.23 /unit