Flat Shipping

Flat Shipping at €24.99 + VAT

RELAY AND CONTROL CORP RCL-301 Precision Oil Tight Limit Switch, 90 deg | CT8WLA

RELAY AND CONTROL CORP RCL-301 Precision Oil Tight Limit Switch, 90 deg

Item: CT8WLA Model: RCL-301Cross Ref: 160D21
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€114.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
Actuator StyleRoller Lever Plunger
Actuator TypeRoller Lever
Arm AdjustabilityFixed
Arm Length - Maximum2.12"
Differential Travel16°
Mounting Hole Horizontal Center To Center Distance30 mm
Mounting Hole Vertical Center To Center Distance59 mm
Operating Torque - Maximum2 lbs.-in.
Overtravel60°
Pretravel25° to 30°
Roller Width3/4"
Total Travel100°

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
RELAY AND CONTROL CORP RCL-302 Adjustable Length Roller Lever, Limt Swtch, 45 deg | CT8WKR RCL-302RCL-302€133.51
RELAY AND CONTROL CORP RCL-303 Adjustable Length Roller Lever, Limt Swtch, 90 deg | CT8WKT RCL-303RCL-303€120.48
RELAY AND CONTROL CORP RCL-304 Adjustable Rod Lever, Limit Switch, 45 deg | CT8WKU RCL-304RCL-304€127.93
RELAY AND CONTROL CORP RCL-305 Adjustable Rod Lever, Limit Switch, 90 deg | CT8WKV RCL-305RCL-305€115.63
RELAY AND CONTROL CORP RCM-402 Mini Limit Switch, 4 Inch, Adjustabl Rod Lever | CT8WKW RCM-402RCM-402€74.51
RELAY AND CONTROL CORP RCM-401 Mini Limit Switch, 4 Inch, Adjustable Lever | CT8WKX RCM-401RCM-401€72.58
RELAY AND CONTROL CORP RCM-400 Mini Limit Switch, 90 deg.Travel | CT8WKY RCM-400RCM-400€68.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RELAY AND CONTROL CORP RCL-301 Precision Oil Tight Limit Switch, 90 deg
€114.92 /unit