Flat Shipping

Flat Shipping at €24.99 + VAT

REFLEXITE 18807 Conspicuity Tape Truck And Trailer 3 x 8.33 Yard | AD3GUP 3ZEC1

REFLEXITE 18807 Conspicuity Tape Truck And Trailer 3 x 8.33 Yard

Item: AD3GUP Model: 18807Cross Ref: 3ZEC1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item5 Year Reflective Sticker
Length25 ft.
MaterialPolyester
Package TypeSticker
Thickness8 mil.
TypeTruck And Trailer
Width3"
Adhesion Strength96 in.-oz.
Adhesive MaterialAcrylic
ApplicationConstruction,Emergency Vehicles,Trucks And Trailers
Backing MaterialPolyester
Backing TextureSmooth
Indoor Or Outdoor UseOutdoor
Maximum Adhesion Time5 yrs.
Minimum Application Temperature65°F
Package ConfigurationSticker
Product TypeReflective Sticker
Reflective ColorRed, White
Reflective TechnologyMicro Prismatic
StandardsDOT, FMVSS, NHTSA
Tape Strip Length18"

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)14.61
Ship length (cm)18.42
Ship width (cm)18.42
HS code3919101050
Country of OriginUS

Product Variants

ProductModelTypeMaterialThicknessColorPrice
REFLEXITE 18397 Conspicuity Tape Truck And Trailer 2 x 0.5 Yard | AD3BFT 3XMA3 18397Truck And TrailerPolyester8 mil.-€3.39
REFLEXITE 18396 Conspicuity Tape Truck And Trailer 2 x 0.33 Yard | AD3BFU 3XMA5 18396Truck And TrailerPolyester8 mil.White€0.97
REFLEXITE 18622 Conspicuity Tape Truck And Trailer 2 x 50 Yard | AD3BFX 3XMC2 18622Truck And TrailerPolyester8 mil.White€174.89
REFLEXITE 18621 Conspicuity Tape Truck And Trailer 2 x 8.33 Yard | AD3BFY 3XMC4 18621Truck And TrailerPolyester8 mil.White€34.93
REFLEXITE 18624 Conspicuity Tape Truck And Trailer 3 x 50 Yard | AD3BFZ 3XMC6 18624Truck And TrailerPolyester8 mil.White€241.52
REFLEXITE 18623 Conspicuity Tape Truck And Trailer 3 x 8.33 Yard | AD3BGB 3XMC8 18623Truck And TrailerPolyester8 mil.White€42.32
REFLEXITE 18382 Conspicuity Tape Truck And Trailer 2 x 0.5 Yard | AD3GUK 3ZEA4 18382Truck And TrailerPolyester8 mil.-€1.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REFLEXITE 18807 Conspicuity Tape Truck And Trailer 3 x 8.33 Yard
€71.18 /unit