Flat Shipping

Flat Shipping at €24.99 + VAT

REFLEXITE 18806 Reflective Tape Truck Polyester | AC2AYF 2HGX8

REFLEXITE 18806 Reflective Tape Truck Polyester

Item: AC2AYF Model: 18806Cross Ref: 2HGX8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€141.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item5 Year Reflective Tape
Length150 ft.
MaterialPolyester
Package TypeRoll
Thickness8 mil.
TypeTruck And Trailer
Width2"

Shipping Info:

Ship weight (kg) 0.882
Ship height (cm)5.84
Ship length (cm)18.54
Ship width (cm)20.57
HS code3919102055
Country of OriginUS

Product Variants

ProductModelTypeMaterialThicknessColorPkg. Qty.Price
REFLEXITE 18381 Reflective Tape Truck - Pack Of 25 | AC2AYG 2HGX9 18381Truck And TrailerPolyester8 mil.-25€32.28
REFLEXITE 18378 Reflective Tape Truck - Pack Of 25 | AC2AYH 2HGY1 18378Truck And TrailerPolyester8 mil.White25€23.55
REFLEXITE 18628 Conspicuity Tape Truck And Trailer 3 x 50 Yard | AD3BFV 3XMA7 18628Truck And TrailerPolyester8 mil.-1€172.83
REFLEXITE 18627 Conspicuity Tape Truck And Trailer 3 x 8.33 Yard | AD3BFW 3XMA9 18627Truck And TrailerPolyester8 mil.-1€57.07
REFLEXITE 18816 Reflective Tape W 2 Inch Red/white | AE9UEF 6MFY9 18816Truck And TrailerPolyester8 mil.-1€149.38
REFLEXITE 18820 Reflective Tape W 2 Inch Red/white | AE9UEG 6MFZ0 18820Truck And TrailerPolyester8 mil.-1€139.68
REFLEXITE 18800 Reflective Tape W 2 Inch White | AE9UEQ 6MGA1 18800Truck And TrailerPolyester8 mil.White1€114.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REFLEXITE 18806 Reflective Tape Truck Polyester
€141.29 /unit