Flat Shipping

Flat Shipping at €24.99 + VAT

REFLEXITE 18642 Reflective Tape W 1 Inch Red | AE9YAP 6NGC3

REFLEXITE 18642 Reflective Tape W 1 Inch Red

Item: AE9YAP Model: 18642Cross Ref: 6NGC3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item10 Year Reflective Tape
ColorRed
Length150 ft.
MaterialPolyester
Package TypeRoll
Performance Temp.175°F
Thickness8 mil.
TypeEmergency Vehicle
Width1"
Adhesion Strength96 in.-oz.
Adhesive MaterialAcrylic
ApplicationConstruction,Emergency Vehicles,Trucks And Trailers
Backing MaterialPolyester
Backing TextureSmooth
Indoor Or Outdoor UseOutdoor
Maximum Adhesion Time10 yrs.
Maximum Application Temperature175°F
Maximum Operating Temperature175°F
Minimum Application Temperature50°F
Package ConfigurationRoll
Product FormRoll
Product TypeReflective Tape
Reflective ColorRed
Reflective TechnologyMicro Prismatic
StandardsD4956 TYPE V

Shipping Info:

Ship weight (kg) 0.4815
Ship height (cm)24.64
Ship length (cm)58.17
Ship width (cm)25.4
HS code3919101050
Country of OriginUS

Product Variants

ProductModelColorTypeMaterialThicknessPrice
REFLEXITE 18644 Reflective Tape W 2 Inch Red | AE9YAQ 6NGC4 18644RedEmergency VehiclePolyester8 mil.€231.74
REFLEXITE 18651 Reflective Tape W 1 Inch White | AE9YAR 6NGC5 18651WhiteEmergency VehiclePolyester8 mil.€126.10
REFLEXITE 18653 Reflective Tape W 2 Inch White | AE9YAT 6NGC6 18653WhiteEmergency VehiclePolyester8 mil.€195.54
REFLEXITE 18656 Reflective Tape W 1 Inch Yellow | AE9YAU 6NGC7 18656YellowEmergency VehiclePolyester8 mil.€109.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REFLEXITE 18642 Reflective Tape W 1 Inch Red
€147.64 /unit