Flat Shipping

Flat Shipping at €24.99 + VAT

REESE 7437742 Brake Controller Time Based | AC4GJE 2ZPW6

REESE 7437742 Brake Controller Time Based

Item: AC4GJE Model: 7437742Cross Ref: 2ZPW6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrake Controller
ColorBlack
FinishBlack
MaterialPlastic
TypeTime Based
Voltage12V
FeaturesEconomical Time Based Brake Control Which Generates an Output Signal That Increases Over a Period of Time, Timed Activation
For Use With1 or 2 Axle Trailers
IncludesMounting Bracket, Mounting Hardware
Product TypeBrake Controller

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)5.08
Ship length (cm)16.26
Ship width (cm)9.65
HS code8537109070
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REESE 7437742 Brake Controller Time Based
€95.03 /unit