Flat Shipping

Flat Shipping at €24.99 + VAT

REESE 741161142 Ball And Pintle 2 In | AC2ZUQ 2PJ97

REESE 741161142 Ball And Pintle 2 In

Item: AC2ZUQ Model: 741161142Cross Ref: 2PJ97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHitch Ball and Pintle
Capacity Gvw16000 lbs.
Tongue Capacity3000 lbs.
Ball Diameter2"
FeaturesDesigned with Strength, Durability and Ease Of Use
FinishPowder Coated
Fits Ball Diameter2"
For Use WithTow Vehicle
Gross Towing Weight Capacity16000 lbs.
Gross Trailer Weight Capacity10000 lbs.
Gross Vehicle Weight Capacity16000 lbs.
Hole Diameter1/2"
Horizontal Distance Between Mounting Holes3 3/8"
IncludesMounting Hardware
MaterialSteel
Mount TypeBolt On
Number Of Balls Included1
Number Of Mounting Holes4
Overall Length7"
Resistance PropertiesRust Resistant
Shank StyleNo Shank
StandardsSAE J847
Tongue Weight3000 lbs.
Trailer Ball Diameter2"
Type (class)V
Vehicle ClassIII, IV, V
Vehicle MakeUniversal
Vehicle ModelUniversal
Vehicle Model And YearUniversal
Vehicle Model YearUniversal
Vertical Distance Between Mounting Holes1 3/4"
Weight13.9 lbs.

Shipping Info:

Ship weight (kg) 6.8625
Ship height (cm)20.32
Ship length (cm)18.8
Ship width (cm)12.19
HS code8708998180
Country of OriginCN

Product Details:

    • Trailer Ball Dia. (In.) (2)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REESE 741161142 Ball And Pintle 2 In
€125.86 /unit