Flat Shipping

Flat Shipping at €24.99 + VAT

REESE 7054900 Black Conduit Rack 9 5/8 Inch | AD6FHJ 45C146

REESE 7054900 Black Conduit Rack 9 5/8 Inch

Item: AD6FHJ Model: 7054900Cross Ref: 45C146
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€183.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Rack
AdjustableNo
ColorSilver
FinishPowder Coat , Powder Coated
Height5 1/2"
IncludesCast Aluminum Door, End Cap, Saddle Brackets
Installation TypeRack Mounted
Length9 5/8"
MaterialSteel
Mounting Hardware IncludedYes
Mounting Hardware RequiredYes
Width7 3/4"
Overall Height6"
Overall Length7 3/4"
Overall Width6"

Shipping Info:

Ship weight (kg) 3.501
Ship height (cm)13.72
Ship length (cm)25.91
Ship width (cm)21.08
HS code8708998180
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REESE 7054900 Black Conduit Rack 9 5/8 Inch
€183.64 /unit