REESE 7033442 Jack Farm Lifting Capacity 3.5 Tons | AE4CTC 5JJL6

REESE 7033442 Jack Farm Lifting Capacity 3.5 Tons

Item: AE4CTC Model: 7033442Cross Ref: 5JJL6
In Stock

Get it by Wednesday, Jun 11

€254.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanic Service Jack
Chassis Length48"
Handle Length36"
Lifting Capacity3.5 ton.
Lifting Height Max.48"
Lifting Height Min.4 1/2"
Body MaterialSteel
For LiftingFarm Equipment
Handle MaterialSteel
Handle TypeRatchet
Jack TypeFarm Jack
Lifting ActuatorManual Handle
Load Capacity3.5 ton.
Maximum Lift48"
Minimum Height4 1/2"
Power SourceMechanical
Weight31.24 lbs.

Shipping Info:

Ship weight (kg) 14.8725
Ship height (cm)14.73
Ship length (cm)125.22
Ship width (cm)26.67
HS code8425420000
Country of OriginCN

Product Variants

ProductModelLifting CapacityChassis LengthLifting Height Min.Lifting Height Max.Handle LengthMaterialBase LengthBase WidthPrice
REESE 7060900 Farm Jack 54 Inch 8000 Lb. | AD6FJE 45C166 70609004 ton.54"4 1/2"48"36"Steel5"3"€347.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REESE 7033442 Jack Farm Lifting Capacity 3.5 Tons
€254.72 /unit