Flat Shipping

Flat Shipping at €24.99 + VAT

REESE 7028442 Trailer Hitch Ball Capacity 12000 Lb | AC8PUQ 3CZP3

REESE 7028442 Trailer Hitch Ball Capacity 12000 Lb

Item: AC8PUQ Model: 7028442Cross Ref: 3CZP3
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemTrailer Hitch Ball
Ball Dia.2.312"
Shank Dia.1 1/4"
Shank Length2 3/4"
TypeClass V
Ball Diameter2 5/16"
Ball TypeInterlock
ColorSilver
Features1 yr. Limited Warranty, Two Sided Wrench Flats
FinishChrome
Gross Towing Weight Capacity12000 lbs.
Gross Vehicle Weight Capacity12000 lbs.
MaterialSteel
Resistance PropertiesCorrosion Resistant
Shank Diameter1 1/4"
StandardsSAE J-684
Vehicle ClassClass V

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)5.84
Ship length (cm)14.99
Ship width (cm)5.59
HS code8708998180
Country of OriginCN

Product Variants

ProductModelBall Dia.Shank LengthShank Dia.TypePrice
REESE 7028542 Trailer Hitch Ball Capacity 14000 Lb | AC8PUR 3CZP4 70285422.312"2 3/4"1 1/4"Class V€33.03
REESE 7028642 Trailer Hitch Ball Capacity 17000 Lb | AC8PUT 3CZP5 70286422.312"2 3/4"1 1/4"Class V€47.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REESE 7028442 Trailer Hitch Ball Capacity 12000 Lb