Flat Shipping

Flat Shipping at €24.99 + VAT

REESE 7024442 Tow Hook 7 3/4 Inch For 2 Inch Receivers | AC4GHV 2ZPV6

REESE 7024442 Tow Hook 7 3/4 Inch For 2 Inch Receivers

Item: AC4GHV Model: 7024442Cross Ref: 2ZPV6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTow Hook
Capacity Gvw10000 lbs.
Length7 3/4"

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)12.7
Ship length (cm)28.45
Ship width (cm)2.79
HS code8708998180
Country of OriginCN

Product Variants

ProductModelCapacity GvwPrice
REESE 7007400 Tow Hook IV Class 10000 lbs | AG9HXR 20PM18 7007400-€21.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REESE 7024442 Tow Hook 7 3/4 Inch For 2 Inch Receivers
€65.43 /unit