Flat Shipping

Flat Shipping at €24.99 + VAT

REESE 7020542 Trailer Power Adapter 2 x 2 x 6 In | AC8TMU 3DPV3

REESE 7020542 Trailer Power Adapter 2 x 2 x 6 In

Item: AC8TMU Model: 7020542Cross Ref: 3DPV3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceiver Adapter
Capacity Gvw3500 lbs.
ClassII
Class TypeClass II
Length6"
Size2" x 2" x 6"
Gross Vehicle Weight Capacity3500 lbs.
Height1"
Overall Length6"
Overall Width1"
Product TypeReceiver Adapter
Thickness1"

Shipping Info:

Ship weight (kg) 2.8575
Ship height (cm)26.67
Ship length (cm)7.62
Ship width (cm)7.62
HS code8708998180
Country of OriginCN

Product Variants

ProductModelSizeCapacity GvwClassClass TypePrice
REESE 7022942 Trailer Power Adapter 2 x 2 x 10 In | AC8TMV 3DPV4 70229422" x 2" x 10"3500 lbs.IIClass II€63.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REESE 7020542 Trailer Power Adapter 2 x 2 x 6 In
€32.34 /unit