Flat Shipping

Flat Shipping at €24.99 + VAT

REESE 7011300 Trailer Ball 6000 Lb Stainless Steel | AF6YCT 20PM53

REESE 7011300 Trailer Ball 6000 Lb Stainless Steel

Item: AF6YCT Model: 7011300Cross Ref: 20PM53
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrailer Ball
Ball Dia.2"
Capacity Gvwr (lb.)6000 lbs.
FinishStainless Steel
MaterialStainless Steel
Shank Dia.1"
Shank Length2"
TypeInterlock
Ball Diameter2"
Ball TypeInterlock
ColorSilver
FeaturesCold forged for Superior Strength, Efficient, Not Limited for Use with The Interlock Ball Mount and Can Be Used with Any Standard Ball Mounts, Prevents Marring Of The Hitch Ball
Gross Towing Weight Capacity6000 lbs.
Gross Vehicle Weight Capacity6000 lbs.
Resistance PropertiesCorrosion Resistant
Shank Diameter1"
StandardsSAE J-684
Vehicle ClassClass V

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)14.61
Ship length (cm)20.32
Ship width (cm)8.26
HS code8708998180

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REESE 7011300 Trailer Ball 6000 Lb Stainless Steel
€59.87 /unit