REESE 30047 Fifth Wheel 16000 lbs 14-1/2 to 18 Inch | AG9HYM 20PM48

REESE 30047 Fifth Wheel 16000 lbs 14-1/2 to 18 Inch

Item: AG9HYM Model: 30047Cross Ref: 20PM48
In Stock

Get it by Monday, Jun 16

€1,030.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFifth Wheel
Adjustable Height14 1/2" to 18"
Angle4° to 5°
Capacity Gvw16000 lbs.
Adjustable Height Range13 1/2" to 17"
Drilling RequiredNo
FinishPowder Coated
Gross Trailer Weight Capacity16000 lbs.
Gross Vehicle Weight Capacity16000 lbs.
Hitch StyleRemovable
Locking Jaw TypeDouble Jaw
MaterialSteel
Pivot Angle44.5° (Fore-and-Aft) and 4° to 5° (Side-to-Side)
Resistance PropertiesCorrosion Resistant
Tongue Capacity4000 lbs.
Weight107.7 lbs.

Shipping Info:

Ship weight (kg) 48.465
Ship height (cm)35.81
Ship length (cm)86.36
Ship width (cm)35.56
Country of OriginTW

Product Details:

    • Tongue Capacity : 4000 in.-lb.

Product Variants

ProductModelAdjustable HeightCapacity GvwPrice
REESE 30051 Fifth Wheel 16000 lbs 15 to 18 inch | AG9HYN 20PM49 3005115" to 18"16000 lbs.€1,500.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REESE 30047 Fifth Wheel 16000 lbs 14-1/2 to 18 Inch
€1,030.01 /unit