REES 50716-000 Contact Block, Type P, Single Circuit | AX3LVL

REES 50716-000 Contact Block, Type P, Single Circuit

Item: AX3LVL Model: 50716-000
Limited Availability
€24.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Block
Contactor TypeP
Height0.95"
Opening Stroke6/25"

Shipping Info:

Ship weight (kg) 0.036
Country of OriginUS

Product Variants

ProductModelClosing StrokeHeightOpening StrokeFunctionNumber Of CircuitsColorTerminal Connection TypeContact RatingPrice
REES 52702-000 Contact Block, 1Nc | AH6YHK 36LR97 52702-000-----RedPlug In Connector10A @ 600V AC 10A @ 150V DC€138.53
REES 50701-000 Contact Block, Type A, Single Circuit | AX3LVH 50701-0001/5"--Open1---€24.60
RFQ
REES 50702-000 Contact Block, Type B, Single Circuit | AX3LVJ 50702-000--0.1"Close1---€24.60
RFQ
REES 50703-000 Contact Block, Type C, Double Circuit | AX3LVK 50703-0001/5"-0.1"Open And Close2---€48.46
REES 50723-000 Contact Block, Type W, Single Circuit | AX3LVM 50723-0000.14"1.18"------€24.60
REES 50724-000 Contact Block, Type X, Single Circuit | AX3LVN 50724-0002/25"1.18"------€48.46
REES 50726-000 Contact Block, Type Z, Single Circuit | AX3LVP 50726-0000.06"1.18"------€48.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REES 50716-000 Contact Block, Type P, Single Circuit
€24.60 /unit