REED INSTRUMENTS R8890 Instrument Carrying Case, Hard, 399 x 320 x 170mm Dimensions | CD4DPW

REED INSTRUMENTS R8890 Instrument Carrying Case, Hard, 399 x 320 x 170mm Dimensions

Item: CD4DPW Model: R8890Cross Ref: 161C06
In Stock

Get it by Wednesday, Jun 11

€84.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Carrying Case
Belt LoopNo
Belt Loop IncludedNo
ColorBlack
Dimensions15.7" x 12.6" x 6.7"
FeaturesCustomizable Foam Interior
MaterialSynthetic
Overall Depth15 3/4"
Overall Height6 3/4"
Overall Width12 3/4"
Weather-resistant ZipperNo
Wrist StrapNo
Case TypeSoft Carrying Cases

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)17.15
Ship length (cm)40.01
Ship width (cm)32.39
Country of OriginCN

Product Variants

ProductModelWrist StrapOverall HeightOverall WidthOverall DepthMaterialColorBelt Loop IncludedWeather-resistant ZipperPrice
REED INSTRUMENTS R8888 Instrument Carrying Case, Hard, 330 x 305 x 148mm Dimensions | CD4DPU R8888Yes13"12"5 3/4"SyntheticBlackNo-€63.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REED INSTRUMENTS R8890 Instrument Carrying Case, Hard, 399 x 320 x 170mm Dimensions
€84.73 /unit