Item | Personal Noise Dosimeter |
Accuracy | +/-1 dB |
Batteries Included | Yes |
Battery Voltage | 1.5V |
Calibration Certificate Type | No |
Db Range | 35 dB to 130 dB |
Dimensions | 4 1/5" x 2 3/10" x 1" |
Frequency Weighting | A, C |
Includes | Carrying Case, Dosimeter, Microphone, Wrist Strap |
Includes Software | Software Included |
Indicator | Over |
Max. Sound Level Measurement | 130 dB |
Maximum Frequency Measurement | 8 kHz |
Measurement Range | 35 dBA to 130 dBA |
Microphone Size | 1/2" |
Microphone Type | Electret Condenser |
Min. Sound Level Measurement | 35 dB |
Minimum Frequency Measurement | 31.5 Hz |
No. Of Digits | 4 |
Number Of Batteries Required | 3 |
Operating Temp. | +32°F to +122°F |
Range Type | Auto, Manual |
Resolution | 0.1 dB |
Sound Level Measurement Resolution | 0.1 dB |
Threshold Level | 70 dB to 90 dB |
Battery Size | AAA |
Digital Display Screen Type | LCD With Backlight |
Features | Adjustable Criterion Level, Exchange Rate And Threshold, Data Hold And Min/Max Hold, Fast And Slow Time Weighting, Tripod Mount For Long-Term Monitoring |
Frequency | 31.5-8 kHz |
Instrument Type | Noise Dosimeters |
Interface | USB |
Manufacturer Warranty Length | 1 yr. |
Maximum Operating Temperature | 122°F |
Maximum Sound Level Measurement | 130 dB |
Min. Frequency | 30 Hz |
Minimum Operating Temperature | 32°F |
Minimum Sound Level Measurement | 35 dB |
Number Of Digits | 4 |
Number Of Records Stored | 16000 |
Output Type | RS-232, USB |
Sound Level Measurement | 35 dB to 130 dB |
Sound Level Measurement Accuracy | +/-1 dB, +/-1.5 dB, +/-2 dB, +/-3 dB, +/-5 dB |
Standards | ANSI S1.25, CE, IEC 61672 CLASS 2/ANSI S1.4 TYPE S, IEC61252 |