Item | Pocket Heat Stress Monitor |
Application | Schools, Sporting Events, Work Environments |
Audible Alarm | Yes |
Auto Shutoff | Yes (15 Min) |
Backlit Screen | Yes |
Battery Included | Yes |
Black Globe Dia. | 2" |
Black Globe Temperature Accuracy | ±1.1°F/±0.6°C |
Black Globe Temperature Range | +32.0°F to +176.0°F |
Data Logging | No |
Data Storage | Yes |
Display | LCD |
Display Screen Type | LCD |
Heat Index Temperature Accuracy | -1.1°F to +1.1°F, -0.6°C to +0.6°C |
Humidity Accuracy | -/+3% |
Humidity Range | 5% to 95.0% |
Humidity Resolution | 0.1% |
Includes Case | No |
Includes Nist-traceable Calibration Certificate | No |
Includes Probes | No |
Ip Rating, Nema Rating | Not Rated |
Low-battery Indicator | Yes |
Memory Storage Capacity | 99 Readings |
Meter Type | Black Globe |
Mounting Type | Tripod |
Operating Temp. Range | +32.0°F to +122.0°F |
Relative Humidity Range | 5.0% rh to 95.0% rh |
Response Time | 1 sec. |
Sensor Type | Black Globe Sensor, Temperature And Humidity Sensor |
Temp. Accuracy | Šã±1.1Šã°F/Šã±0.6Šã°C |
Temp. Range | +32.0°F to +122.0°F |
Temp. Resolution | 0.1°F |
Temperature Display Units | °C, °F |
Wet Bulb Globe Temperature Accuracy | ±2.7°F/±1.5°C, ±3.6°F/±2°C |
Wet Bulb Temp. Range | 59°F to 132.8°F, 15°C to 56°C |
With Nist-traceable Calibration Certificate | No Calibration Certificate |
Auto Shut-off | Yes (15 min.) |
Battery Type | (4) AAA |
Black Globe Diameter | 2" |
Data Hold | Yes |
Heat Index Temperature Range | 0°F to 50°C, 32°F to 122°F |
Includes Ac Adapter | No |
Includes Batteries | Yes |
Includes Memory Card | No |
Includes Mounting Hardware | No |
Ip/nema Rating | Not Rated |
Low Battery Indicator | Yes |
Manufacturer Warranty Length | 1 yr. |
Operating Humidity Range | Greater Than 80% |
Operating Temperature Range | 32°F to 122°F |
Rh Range | 5% to 95% RH |
Temperature Accuracy | +/-1.1°F/+/-0.6°C |
Temperature Range | 32°F to 122°F |
Temperature Resolution | 0.1° |
Weight | 4.8 oz. |
Wet Bulb Globe Temperature Range | 59°F to 132.8°F/15°C to 56°C, 59°F to 138.2°F/15°C to 59°C |