Flat Shipping

Flat Shipping at €24.99 + VAT

REDINGTON 6300-2500-0000 Counter Electronic 8 Digit 20-300 Vac/dc | AC3AGJ 2PPW5

REDINGTON 6300-2500-0000 Counter Electronic 8 Digit 20-300 Vac/dc

Item: AC3AGJ Model: 6300-2500-0000Cross Ref: 2PPW5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Counter
Accuracy100%
Character Height8/25"
Connector TypeScrew Terminal
Depth1 1/2"
DisplayLCD
Fits1.79" x 0.89" Panel Cutout
Height1.1"
Input Voltage10-300V DC/20-300V AC
InterfaceNone
Length2"
MountingRectangular Panel Mount
Nema RatingNEMA 12, NEMA 4, NEMA 4X
Number Of Digits8
Output Rating0.1A @ 30V DC
PresetNo
RelayNo
Reset TypeManual Front Panel
TypeElectronic
Width1.1"
Background ColorWhite
Count Speed - Maximum500 Hz
Counts/second500
Cutout Din Size1/8"
Cutout Height1"
Cutout Width1 7/8"
Digit ColorBlack
Digit Height - Maximum8/25"
Dim.1 1/8" x 2"
Display FeaturesHigh Contrast
Display TypeLCD
FeaturesDurable Plastic Housing That Makes Them Suitable For Hard-Wearing, Industrial Applications, Reflective Display With Seven Icons, Three Redi-Alerts, And Switch (Dry Contact)
Ip RatingIP66
Mounting StylePanel
Nema Enclosure RatingNEMA 12, NEMA 4
No. Of Digits8
Overall Depth1 1/2"
Overall Height1 1/8"
Overall Width2"
Power SourceBattery
StandardsCE APPROVED, REACH, ROHS, UKCA, UL, WEEE
Terminal Connection TypeScrew

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.84
Ship length (cm)6.1
Ship width (cm)3.56
HS code9029108000
Country of OriginMY

Product Details:

    • Scaler (No)

Product Variants

ProductModelReset TypeDepthConnector TypeCharacter HeightFitsTypeNumber Of DigitsOutput RatingPrice
REDINGTON 3400-0000 Counter Electronic 8 Digit Lcd Battery | AC3AFZ 2PPU7 3400-0000None1.09"Tabs7/25"1.45" x 0.95" Panel CutoutElectronic80.1A @ 30V DC€27.64
REDINGTON 3400-1000 Counter Electronic 8 Digit Lcd Battery | AC3AGA 2PPU8 3400-1000None1.09"Tabs7/25"1.45" x 0.95" Panel CutoutElectronic80.1A @ 30V DC€27.64
REDINGTON 6300-0500-0000 Counter Electronic 8digitlcd Dry Contact | AC3AGG 2PPW3 6300-0500-0000Manual Front Panel1 1/2"Screw Terminal8/25"1.79" x 0.89" Panel CutoutElectronic80.1A @ 30V DC€38.49
REDINGTON 6300-1500-0000 Counter Electronic 8 Digit 3-30 Vdc | AC3AGH 2PPW4 6300-1500-0000Manual Front Panel1 1/2"Screw Terminal8/25"1.79" x 0.89" Panel CutoutElectronic80.1A @ 30V DC€42.67

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REDINGTON 6300-2500-0000 Counter Electronic 8 Digit 20-300 Vac/dc
€49.24 /unit