Flat Shipping

Flat Shipping at €24.99 + VAT

RED LION LD2A05P0 Digital Panel Meters, Dc Volt/Dc Current/Dc Process, Nema 4X, -99, 999 To 99, 999 Span | CT8VPQ

RED LION LD2A05P0 Digital Panel Meters, Dc Volt/Dc Current/Dc Process, Nema 4X, -99, 999 To 99, 999 Span

Item: CT8VPQ Model: LD2A05P0Cross Ref: 793J72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,210.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Panel Meter
Connector TypeInternal Removable Terminal
Depth2 1/4"
DisplayRed LED
Display Digits5
Display Span-99999 to +99999
Input Range1-10V DC, 1-5V DC,200-200V DC,200 µA-200 mA, 4-20 mA
InterfaceRS232, RS485
MountingBracket, Wall
Nema RatingNEMA 4X / IP65
OutputDual Relay
Power Required21.6-250V DC/50-250V AC
StyleLDA
TypeDC Voltage, DC Current, DC Process
Ac Supply Voltage50-250V AC
Ac Voltage Input50-250V AC
Ac Voltage Supply Max.250V AC
Ac Voltage Supply Min.50V AC
Accuracy0.1%
Current Display - Maximum200 mA
Current Display - Minimum200 ?A
Dc Supply Voltage21.6-250V DC
Dc Voltage Input Signal21.6-250V DC
Dc Voltage Supply Max.250V DC
Dc Voltage Supply Min.21.6V DC
Digital Display Screen ColorRed
Digital Display Screen TypeLED
Display Span - Maximum-99999
Display Span - Minimum99999
Function TypeUniversal Process Meter
Input Signal200 µA-200 mA
Manufacturers Warranty LengthLimited Lifetime
Nema Enclosure Rating4X
Number Of Display Digits5
Overall Depth2.28"
Overall Height15.98"
Overall Width4.02"
Parameters MeasuredAC Current, AC Voltage, DC Current, DC Voltage
SeriesLDA Series
StandardsCE, EN 61010-1, EN 61010-2-030, EN 61326-1, ROHS COMPLIANT, UL LISTED
Supply Voltage50-250V AC
Terminal Connection TypeInternal Removable Terminal Blocks
Voltage Display200 mV-10V
Voltage Display - Maximum10V
Voltage Display - Minimum200 mV

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDisplay SpanDepthPower RequiredOutputNema RatingInterfacePrice
RED LION CUB5TB00 Digital Panel Meters, Preset Timer, Nema 4X, 10 Kohm /7.8 Kohm Input | CT8VPM CUB5TB000 to 9999991.86"9-28V DCRelayNEMA 4X / IP65RS232, RS485€250.97
RED LION PAXLT0U0 Digital Panel Meters, Temp Meter, Nema 4X, -10 To 65 Mv Input, -1, 999 To 99, 999 Span | CT8VPN PAXLT0U0-1999 to +999994 1/5"50-250V ACRelayNEMA 4X / IP65-€478.53
RED LION CUB4V000 Digital Panel Meters, Volt Meter, Nema 4X, -1, 999 To 1, 999 Span, 3-1/2 Digit, Cub4V000 | CT8VPP CUB4V000-1999 to +19992.11"9-28V DC-NEMA 4X / IP65-€274.53
RED LION CUB4V010 Digital Panel Meters, Volt Meter, Nema 4X, -1, 999 To 1, 999 Span, 3-1/2 Digit | CT8VPR CUB4V010-1999 to +19992.11"9-28V DC-NEMA 4X / IP65-€273.31

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RED LION LD2A05P0 Digital Panel Meters, Dc Volt/Dc Current/Dc Process, Nema 4X, -99, 999 To 99, 999 Span
€1,210.84 /unit