Flat Shipping

Flat Shipping at €24.99 + VAT

RED HAT EF8210G015 Solenoid Valve 2/2 1/2 Inch Nc 120v Brass | AD2UUE 3UK77

ASCO VALVES EF8210G015 Solenoid Valve 2/2 1/2 Inch Nc 120v Brass

Item: AD2UUE Model: EF8210G015Cross Ref: 3UK77
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€297.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Valve
Body MaterialBrass
Center Line Pipe Center Size3 5/8"
ClassClass F
Coefficient Of Volume2.2
Coil EnclosureExplosion Proof And Watertight
Coil Insulation ClassF
Hz60 Hz
Max. Fluid Temp.180°F
Max. Operating Pressure Differential Air/inert Gas150 psi
Max. Operating Pressure Differential Light Oil125 psi
Max. Operating Pressure Differential Water150 psi
Media TypeAir, Inert Gas, Water
Min. Operating Pressure Differential5 psi
Nema RatingNEMA 3, NEMA 4, NEMA 4X, NEMA 7, NEMA 9
OperationPilot Operated
Orifice Dia.0.438"
Overall Height4 3/8"
Overall Length2.312"
Overall Width1.688"
Pipe Size1/2"
Seal MaterialNbr
Valve ConfigurationNormally Closed
Valve Ways And Positions2 Ways And 2 Positions
Voltage24-480V AC
Wattage6.1 W
ApplicationAir Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Includes CoilYes
Inlet Connection TypeNPTF
Max. Operating Pressure Differential - Light OilNot Rated
Max. Operating Pressure Differential - SteamNot Rated
Max. Operating Pressure Differential - Water125 psi
Mounting OrientationVertical
Nominal Pipe Size1/2"
Operation TypePilot Operated
Outlet Connection TypeNPTF
Response Time1 sec.
StandardsUL LISTED
Valve Positions2 Position
Valve TypeHigh Flow

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)7.87
Ship length (cm)12.95
Ship width (cm)10.41
HS code8481809005
Country of OriginMX

Product Variants

ProductModelValve Ways And PositionsValve ConfigurationPipe SizeBody MaterialSeal MaterialMin. Operating Pressure DifferentialMax. Fluid Temp.Coil Insulation ClassPrice
ASCO NUMATICS 8210P093 Solenoid Valve 2/2 3/8 Inch Nc 100-240v | AA8WJP 1ALA6 8210P0932 Ways And 2 PositionsNormally Closed3/8"BrassNbr0 psi180°FH€281.16
ASCO NUMATICS 8210P094 Solenoid Valve 2/2 1/2 Inch Nc 100-240v | AA8WJR 1ALA8 8210P0942 Ways And 2 PositionsNormally Closed1/2"BrassNbr0 psi180°FH€291.60
ASCO NUMATICS 8210P095 Solenoid Valve 2/2 3/4 Inch Nc 100-240v | AA8WJW 1ALB3 8210P0952 Ways And 2 PositionsNormally Closed3/4"BrassNbr0 psi180°FH€278.13
ASCO NUMATICS 8210P004 Solenoid Valve 2/2 1 Inch Nc 100-240v Brass | AA8WKA 1ALB7 8210P0042 Ways And 2 PositionsNormally Closed1"BrassNbr5 psi180°FH€414.16
ASCO NUMATICS 8210P100 Solenoid Valve 2/2 2 Inch Nc 100-240v Brass | AA8WKC 1ALB9 8210P1002 Ways And 2 PositionsNormally Closed2"BrassNbr5 psi180°FH€1,152.91
RED HAT 8320G18424/DCDD Solenoid Valve 3/2 1/4 Inch Nc 24v Brass | AB7ZPW 24W628 8320G18424/DCDD3 Ways And 2 PositionsNormally Closed1/4"BrassNbr0 psi150°FF€179.10
RED HAT 8316G064120/60 110/50DA Solenoid Valve 3/2 1/2 Inch Nc 120/110v | AB7ZPY 24W630 8316G064120/60 110/50DA3 Ways And 2 PositionsNormally Closed1/2"BrassNbr10 psi180°FF€528.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASCO VALVES EF8210G015 Solenoid Valve 2/2 1/2 Inch Nc 120v Brass
€297.33 /unit