Flat Shipping

Flat Shipping at €24.99 + VAT

RED HAT 8221G007 Solenoid Valve 2/2 1 Inch Nc 120/110v Brass | AD2UWT 3UL38

ASCO VALVES 8221G007 Solenoid Valve 2/2 1 Inch Nc 120/110v Brass

Item: AD2UWT Model: 8221G007Cross Ref: 3UL38
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,025.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlow Closing Solenoid Valve
Body MaterialBrass
Center Line Pipe Center Size4"
ClassClass F
Coefficient Of Volume11.5
Coil EnclosureWatertight No Junction Box
Coil Insulation ClassF
Hz50/60 Hz
Max. Fluid Temp.180°F
Max. Operating Pressure Differential Air/inert GasNot Rated
Max. Operating Pressure Differential Light OilNot Rated
Max. Operating Pressure Differential Water150 psi
Media TypeWater
Min. Operating Pressure Differential5 psi
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X
OperationPilot Operated
Orifice Dia.1"
Overall Height5 5/8"
Overall Length3 3/4"
Overall Width3.187"
Pipe Size1"
Seal MaterialNbr
Valve ConfigurationNormally Closed
Valve Ways And Positions2 Ways And 2 Positions
Voltage24-480V AC
Wattage6.1 W

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)14.73
Ship length (cm)19.3
Ship width (cm)13.97
HS code8481809005
Country of OriginMX

Product Variants

ProductModelPipe SizeCoefficient Of VolumeOrifice Dia.Overall WidthOverall LengthOverall HeightCenter Line Pipe Center SizeValve Ways And PositionsPrice
RED HAT 8221G001 Solenoid Valve 2/2 3/8 Inch Nc 120/110v | AD2UWP 3UL35 8221G0013/8"30.562"3.437"2.938"4 3/8"3 5/8"2 Ways And 2 Positions€352.08
RED HAT 8221G003 Solenoid Valve 2/2 1/2 Inch Nc 120/110v | AD2UWQ 3UL36 8221G0031/2"3.50.562"3.437"2.938"4 3/8"3 5/8"2 Ways And 2 Positions€400.36
RED HAT 8221G005 Solenoid Valve 2/2 3/4 Inch Nc 120/110v | AD2UWR 3UL37 8221G0053/4"5.53/4"3.437"2.938"4.562"3 3/4"2 Ways And 2 Positions€388.73
RED HAT 8221G009 Solenoid Valve 2/2 1-1/4 Inch Nc 120/110v | AD2UWU 3UL39 8221G0091 1/4"131 1/8"3.562"3.688"5.562"4"2 Ways And 2 Positions€949.15
RED HAT 8221G011 Solenoid Valve 2/2 1-1/2 Inch Nc 120/110v | AD2UWV 3UL40 8221G0111 1/2"241 1/4"4 1/8"4 3/8"6 1/8"4.187"2 Ways And 2 Positions€1,384.65
RED HAT 8221G013 Solenoid Valve 2/2 2 Inch Nc 120/110v Brass | AD2UWW 3UL41 8221G0132"361 3/4"4 3/4"5.062"7 3/8"4 5/8"2 Ways And 2 Positions€1,585.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASCO VALVES 8221G007 Solenoid Valve 2/2 1 Inch Nc 120/110v Brass
€1,025.21 /unit