Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RED HAT 8210G004 Solenoid Valve 2/2 1 Inch NC 120V Brass | AD2UTT 3UK60

ASCO VALVES 8210G004 Solenoid Valve 2/2 1 Inch NC 120V Brass

Item: AD2UTT Model: 8210G004Cross Ref: 3UK60
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€527.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Valve
Body MaterialBrass
Center Line Pipe Center Size4"
ClassClass F
Coefficient Of Volume13
Coil EnclosureWatertight No Junction Box
Coil Insulation ClassF
Hz60 Hz
Max. Fluid Temp.180°F
Max. Operating Pressure Differential Air/inert Gas150 psi
Max. Operating Pressure Differential Light Oil100 psi
Max. Operating Pressure Differential Water150 psi
Media TypeAir, Inert Gas, Light Oil, Water
Min. Operating Pressure Differential5 psi
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X
OperationPilot Operated
Orifice Dia.1"
Overall Height5 5/8"
Overall Length3 3/4"
Overall Width3 3/8"
Pipe Size1"
Seal MaterialNbr
Valve ConfigurationNormally Closed
Valve Ways And Positions2 Ways And 2 Positions
Voltage24-480V AC
Wattage6.1 W

Shipping Info:

Ship weight (kg) 0.9112
Ship height (cm)14.73
Ship length (cm)19.3
Ship width (cm)13.46
HS code8481809005
Country of OriginMX

Product Variants

ProductModelValve Ways And PositionsValve ConfigurationPipe SizeBody MaterialSeal MaterialMin. Operating Pressure DifferentialMax. Fluid Temp.Coil Insulation ClassPrice
ASCO NUMATICS 8210P093 Solenoid Valve 2/2 3/8 Inch Nc 100-240v | AA8WJP 1ALA6 8210P0932 Ways And 2 PositionsNormally Closed3/8"BrassNbr0 psi180°FH€281.16
ASCO NUMATICS 8210P094 Solenoid Valve 2/2 1/2 Inch Nc 100-240v | AA8WJR 1ALA8 8210P0942 Ways And 2 PositionsNormally Closed1/2"BrassNbr0 psi180°FH€291.60
ASCO NUMATICS 8210P095 Solenoid Valve 2/2 3/4 Inch Nc 100-240v | AA8WJW 1ALB3 8210P0952 Ways And 2 PositionsNormally Closed3/4"BrassNbr0 psi180°FH€278.13
ASCO NUMATICS 8210P004 Solenoid Valve 2/2 1 Inch Nc 100-240v Brass | AA8WKA 1ALB7 8210P0042 Ways And 2 PositionsNormally Closed1"BrassNbr5 psi180°FH€414.16
ASCO NUMATICS 8210P100 Solenoid Valve 2/2 2 Inch Nc 100-240v Brass | AA8WKC 1ALB9 8210P1002 Ways And 2 PositionsNormally Closed2"BrassNbr5 psi180°FH€1,152.91
RED HAT 8320G18424/DCDD Solenoid Valve 3/2 1/4 Inch Nc 24v Brass | AB7ZPW 24W628 8320G18424/DCDD3 Ways And 2 PositionsNormally Closed1/4"BrassNbr0 psi150°FF€179.10
RED HAT 8316G064120/60 110/50DA Solenoid Valve 3/2 1/2 Inch Nc 120/110v | AB7ZPY 24W630 8316G064120/60 110/50DA3 Ways And 2 PositionsNormally Closed1/2"BrassNbr10 psi180°FF€528.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASCO VALVES 8210G004 Solenoid Valve 2/2 1 Inch NC 120V Brass
€527.22 /unit