Flat Shipping

Flat Shipping at €24.99 + VAT

RECYCLEPAK SUPPLY-066 Mercury Device Recycling Kit, 1 gal, 13 lb Wt Capacity, Prepaid Disposal Included | CT8VHK

RECYCLEPAK SUPPLY-066 Mercury Device Recycling Kit, 1 gal, 13 lb Wt Capacity, Prepaid Disposal Included

Item: CT8VHK Model: SUPPLY-066Cross Ref: 5AU58
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€187.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Bottom Dia.7.062"
Depth6 5/8"
For Use WithIntact Universal Waste Mercury Devices
IncludesContainer, Pre-Printed Address Labels, Recycling Costs And Certificate Of Reclamation, Tracking Barcode For Environmental Reporting, Transportation, Waste Pickup
Length7"
Prepaid Disposal IncludedYes
Top Dia.8 7/8"
Volume Capacity1 gal.
Weight Capacity13 lbs.
Width7 1/2"

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)16.83
Ship length (cm)17.78
Ship width (cm)19.05
Country of OriginUS

Product Variants

ProductModelDepthBottom Dia.Volume CapacityWeight CapacityTop Dia.Prepaid Disposal IncludedPrice
RECYCLEPAK SUPPLY-066-SWS Mercury Device Recycling Pail, 1 gal, 1 gal, 13 lb Wt Capacity, Prepaid Disposal Included | CT8VGE SUPPLY-066-SWS6 5/8"7.062"1 gal.13 lbs.8 7/8"Yes€134.56
RECYCLEPAK SUPPLY-264-SWS Non-DEA Pharmacuetical Waste Pail, 50 lb Weight Capacity, 14 1/8 Inch Length | CT8VGF SUPPLY-264-SWS10 5/8"10"5 gal.--Yes€425.89
RECYCLEPAK SUPPLY-264 Pharmaceutical Waste Kit, 5 gal, 50 lb Wt Capacity, Prepaid Disposal Included | CT8VGG SUPPLY-26410 5/8"10"5 gal.--Yes€305.89
RECYCLEPAK SUPPLY-049 Mercury Device Recycling Kit, 5 gal, 55 lb Wt Capacity, Prepaid Disposal Included | CT8VHL SUPPLY-04910 5/8"10 1/2"5 gal.55 lbs.14.156"Yes€264.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RECYCLEPAK SUPPLY-066 Mercury Device Recycling Kit, 1 gal, 13 lb Wt Capacity, Prepaid Disposal Included
€187.04 /unit