Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RECOIL 55082U Insert Install Tool Prewinder M8 x 1.25 | AC9MVP 3HLY8

RECOIL 55082U Insert Installation Tool, M8x1.25 Thread Size, Plastic, Prewinder Type II, Metric Coarse

Item: AC9MVP Model: 55082UCross Ref: 3HLY8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€218.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Installation Tool
MaterialPlastic
System Of MeasurementMetric
Thread SizeM8 x 1.25
Thread TypeMetric Coarse
TypePrewinder II
Compatible Insert MaterialGrade 18-8 Stainless Steel
Compatible Insert StyleTanged
Compatible Insert TypeHelical Inserts
Compatible Thread DirectionRight Hand
Compatible Thread TypeCoarse
Overall Length8"
Power SourceManual
Tool TypePrewinder Tool

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)14.73
Ship width (cm)25.4
HS code8207406000
Country of OriginAU

Product Variants

ProductModelThread TypeShank SizeThread SizeMaterialPrice
RECOIL 53522U Insert Install Tool Prewinder 2-56 | AC9MUL 3HLV9 53522U--#2-56Plastic€121.73
RECOIL 53532U Insert Install Tool Prewinder 3-48 | AC9MUM 3HLW1 53532U--#3-48Plastic€121.73
RECOIL 53542U Insert Install Tool Prewinder 4-40 | AC9MUN 3HLW2 53542U--#4-40Plastic€125.65
RECOIL 53552U Insert Install Tool Prewinder 5-40 | AC9MUP 3HLW3 53552U--#5-40Plastic€125.65
RECOIL 53562U Insert Install Tool Prewinder 6-32 | AC9MUQ 3HLW4 53562U--#6-32Plastic€125.65
RECOIL 53582U Insert Install Tool Prewinder 8-32 | AC9MUR 3HLW5 53582U--#8-32Plastic€127.63
RECOIL 53602U Insert Install Tool Prewinder 10-24 | AC9MUT 3HLW6 53602U--#10-24Plastic€127.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RECOIL 55082U Insert Installation Tool, M8x1.25 Thread Size, Plastic, Prewinder Type II, Metric Coarse
€218.22 /unit