Flat Shipping

Flat Shipping at €24.99 + VAT

RECOIL TCIC-04 Threaded Insert Tool | AB9GRT 2DA16

RECOIL 2KPHC-04 Insert Installation Tool, 4-40 Thread Size, Steel, Prewinder, Coarse

Item: AB9GRT Model: 2KPHC-04Cross Ref: 2DA16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€609.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Installation Tool
Length7.47"
MaterialSteel
System Of MeasurementImperial
Thread Size#4-40
Thread TypeCoarse
TypePrewinder
Compatible External Thread Size#4-40
Compatible Insert Diameter7/64"
Compatible Insert Length7/64", 11/64", 7/32", 9/32", 11/32"
Compatible Insert MaterialGrade 18-8 Stainless Steel
Compatible Insert StyleTangless
Compatible Insert TypeHelical Inserts
Compatible Internal Thread Size#4-40
Compatible Thread DirectionRight Hand
Compatible Thread TypeCoarse
Display Qty1
Overall Length8"
SeriesRecoil Series
Tool TypePrewinder Tool

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)17.78
HS code8207904500
Country of OriginUS

Product Variants

ProductModelThread TypeTool TypeThread SizeMaterialPrice
POWERCOIL 3532-4GHIP Insert Install Tool Prewinder 4-40 | AE7DXQ 5XAL9 3532-4GHIPCoarse-#4-40Steel€144.01
GRAINGER FL5-HS-0440 Flex-5 Hand Tool 1.75 Inch 4-40 | AG2TYV 32FX46 FL5-HS-0440--#4-40Steel€149.51
GRAINGER HS-0440 Ssg Head Set 1.50 Inch 4-40 Ssg-801 | AG2TZY 32FX77 HS-0440--#4-40Steel€176.85
HELICOIL 8051-04 Mandrel Assembly, UNC, 4-40 Thread Size | CH3UZX 8051-04CoarsePneumantic Tool Threaded Mandrel#4-40Steel€196.06
HELICOIL 8553-04 Mandrel, UNC, 4-40 Thread Size | CH3VAD 8553-04CoarsePneumantic Tool Threaded Mandrel#4-40Steel€99.41
HELICOIL 7551-04 Prewinder, UNC, 4-40 Thread Size | CH3VHP 7551-04Coarse-#4-40Steel€227.25
HELICOIL 2288-04 Threaded Mandrel, Steel, 4-40 Thread Size | CH3XTE 2288-04Coarse-#4-40Steel€49.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RECOIL 2KPHC-04 Insert Installation Tool, 4-40 Thread Size, Steel, Prewinder, Coarse
€609.14 /unit